Shop All LED Bay Lights
Satco Nuvo
45.87 in. L 0 lights LED High Bay Fixture T8 225 W
Mfr # 65/507
Zoro # G305857788
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Color Temperature Cool White; 4000K
- Standards cULus - Listed
- Finish White
- Fixture Shape Integrated LED
Product Information
- Brand Satco Nuvo
- MFR # 65/507
- Zoro # G305857788
- UPC # 45923535079
- Country of Origin China
- Category LED Bay Lights
Dimensions
Height | 2.99 In. |
Chain Length | 48 in |
Details
Lighting Technology | LED |
Color Temperature | Cool White; 4000K |
Standards | cULus - Listed |
Finish | White |
Fixture Shape | Integrated LED |
IP Rating | IP20 |
Application | Commercial and Industrial Buildings |
Watts | 225W |
Item | Linear Hi-Bay |
Dimmable | Yes-Dimmable |
Environment | Damp |
Dimming | 0-10V Dimming Only |
Beam Spread | 120 Degrees |
Connection | Direct Wired |
Power Factor | 0.94 |
Indoor/Outdoor | Indoor |
Description
Provides broad even light distribution. Apply to large commercial and industrial spaces high ceilings warehouses retail factories or loading docks.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Orrington Ceiling Medallion (Fits Canopies up to 4 3/4"), 19 5/8"OD x 4 3/4"ID x 1 3/4"P (CM19ORBLF)
- DESIGNERS FOUNTAIN Mission Ridge 5in 1-Light Warm Mahogany Mission Indoor Vanity with Goldenrod Glass Shade (82101-WM)
- ACCESS LIGHTING Pilson, Pendant, Matte White Finish, Steel (29000-MWH-C)
- ILC Replacement for 3M 78-6969-8949-6 replacement light bulb lamp (78-6969-8949-6 3M)
- COLUMBIA LIGHTING LED High Bay, 110W, 5000K, 52-1/2" L x 15"W (LXEW4-50L-CA-EU)
- STRAITS LED Buoy High Bay - 120w-5000K-E39 Screw In Base (15020129)
- FEIT ELECTRIC LED PANL FIXTRE WHT 24""L (FP0.5X2/4WY/WH)
- NUVO LIGHTING 100W UFO LED High Bay - 14100L - 4000K - 277-480V - 0-10V Dim - Black (65/801)
- NUVO 200 Watt UFO LED High Bay - 5000K - 28800 Lumens - 120-277 Volt - Black Finish (65/786R2)
- LUMINATION LEDLowBayFixture, 97"L, 4 7/16"W, 8"H, 80W (LUSI8A0A0V1T40VQCSWHTES)
- LITHONIA LIGHTING LED High Bay, 5000K, 18000lm, 192W, 347/480V (JHBL18000LMGLWDHVOLTGZ1050K70CRIDWHXD)
- Satco Nuvo LED Bay Lights