Shop All LED Light Bulbs
Satco
LED Direct Wire Downlight Gimbaled, 9 Watt CCT Selectable, 4 Inch Square, Remote Driver, Black
Mfr # S11743
Zoro # G004852091
Sold in multiples of 25 for $198.75
$198.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 50000 hr
- Bulb Base Type G13
- Bulb Shape Square
- Dimmable Check Ballast MFG for Dimmer Compatibility - Only in Type A mode - Dimming range from 100 to less than or equal to 20 percent depending on dimmer control
- Voltage 120-277
Product Information
- Brand Satco
- MFR # S11743
- Zoro # G004852091
- UPC # 45923117435
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 48 |
Light Bulb Dia. | 1 |
Details
Average Light Bulb Life | 50000 hr |
Bulb Base Type | G13 |
Bulb Color Temp. | 5000 |
Bulb Shape | Square |
Dimmable | Check Ballast MFG for Dimmer Compatibility - Only in Type A mode - Dimming range from 100 to less than or equal to 20 percent depending on dimmer control |
Voltage | 120-277 |
Watts | 9.5 |
Lumens | 1740 |
Wattage Equivalency | 32W/30W/28W/25W |
Bulb Beam Angle | 210 |
Bulb Finish | Gloss White |
Bulb Primary Application | Indoor Lighting |
CRI | 82 |
Energy Star Compliant | No |
Housing Material | Glass |
Standards | cULus |
Bulb Operating Temp. Range | -20C (-4F) to a maximum of +45C (+113F) |
Color | Black |
Description
Satco's 9.5-watt, 5000K T8 fluorescent replacement lamp allows the fixture to maintain its original UL and CSA compliance while delivering efficient LED lighting. This lamp provides 50,000 hours of natural light. Commercial, health care, hospitality, and educational venues can all realize the immediate benefits and savings LED light offers.
Documents & Resources
Restrictions
- View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eiko 09992 replacement light bulb lamp (09992 EIKO)
- ILC Replacement for Aerus Electrolux 48710 replacement light bulb lamp (48710 AERUS ELECTROLUX)
- ELCO LIGHTING 5 Low Voltage Remodel Housing" (EL5RLV)
- CRAFTMADE Universal Intelligent Wall and Clamshell to create Remote Control (UCI-REMOTE)
- SATCO 13W T2 LED Light Bulb - Bi Pin GU24 Base - White Finish (S8226)
- SATCO 8W LED A19 BULB (S12415)
- SATCO Bulb, LED, 10W, 120V, A19, GU24, 30K (S9708)
- SATCO Bulb, CFL, 13W, T2 Mini Spiral, GU24 Base, Spirals CFL (S8203)
- SATCO Bulb, LED, 9.8W, 120V, A19, GU24, 27K (S29840)
- SATCO 5.5 Watt T10 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts (S21344)
- ILC Replacement for Damar 28psb-red/led replacement light bulb lamp (28PSB-RED/LED DAMAR)
- Satco LED Light Bulbs