Shop All Halogen Light Bulbs
This Product is Discontinued
Satco
Halogen Lamp, 50W, 550 lm, Clear Finish (Discontinued)
Mfr # S3517
Zoro # G5521560
This Product is Discontinued
Key Features
- Bulb Housing Glass/Metal
- Three-Way No
- Bulb Designation 50JDRC/GU10/40D/1BX
- Light Distribution Flood
- Bulb Shape MR16
Product Information
- Brand Satco
- MFR # S3517
- Zoro # G5521560
- UPC # 045923035173
- Country of Origin China
- Category Halogen Light Bulbs
Dimensions
Max Overall Bulb Length | 1-7/8" |
Light Bulb Dia. | 2" |
Max. Overall Bulb Length | 1-7/8" |
Overall Length | 2 in |
Bulb Dia. | 2 in |
Description
Halogen Bulb, Bulb Base Type 2-Pin (GU10), Bulb Beam Angle 38 Degrees , Bulb Dia. 2 in, Bulb Housing Glass/Metal, Bulb Shape MR16, Color Rendering Index 100, Color Temperature 2900K, Incandescent Wattage Equivalency 50 W, Lumens 500 lm, Light Technology Halogen, Overall Length 2 in, Shatter-Resistant No, Trade Number 50MR16/GU10/FL, Voltage 120V AC, Watts 50 W, Rated Life 2,000 hr, Bulb Finish Clear, Dimmable Yes, Three-Way No, Light Color White, Rough Service No, ANSI Code GU10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.