Shop All Recessed Lighting Kits
Satco
Fixture, Recessed, Retrofit, LED, 11.5W, 120V, Adjustable CCT, 5-6 in.
Mfr # S11821
Zoro # G3944660
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 1000
- Dimmable Yes
- Application Residential / Commercial
- Length 7.13
- Voltage 120V
Product Information
- Brand Satco
- MFR # S11821
- Zoro # G3944660
- UPC # 45923118210
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Length | 7.13 |
Height | 3.19 |
Width | 7.13 |
Details
Lumens | 1000 |
Dimmable | Yes |
Application | Residential / Commercial |
Voltage | 120V |
Finish | White |
Incandescent Equivalent | 75W |
DLC Approved | No |
IMAP | 20.95 |
Location Rating | Wet |
Weight | 0.64 |
Standards | cULus |
Material | Aluminum |
Operating Temperature | -20C (-4F) to a maximum of +40C (+104F) |
Lens Material | Polycarbonate (PC) |
CCT | 2700K/3000K/3500K/4000K/5000K |
CRI | 90 |
Description
11.5 Watt Square LED Downlight Retrofit - 5-6 in. - Adjustable Color Temperature - 120 Volts
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EURI LIGHTING LED BH Non-Dim/ES (EOL-WL13BLK-2050e)
- BULBRITE 6 Watt Dimmable S6 Incandescent Light Bulbs with Candelabra E12 Base Clear, 25PK (861065)
- FEIT ELECTRIC LED A19 E26 60W SW 4PK (A80082710KLED/4)
- SATCO Bulb, LED, 4W, B11, Medium, 120V, Clear, 27K (S28617)
- SATCO 15 Watt CCT Selectable LED Direct Wire Downlight Gimbaled 6-Inch Square Remote Driver Black (S11863)
- SATCO Fixture, LED, Downlight, 19W/26W/32W, 1600L/2000L/2450L, 120-277V (S11816)
- SATCO Fixture, LED, Downlight, 11W/16W/23W, 900L/1200L/1750L, 120-277V (S11815)
- SATCO Fixture, LED, Downlight, 19W/26W/32W, 1600L/2000L/2450L, 120-277V (S11812)
- SATCO 15W LED Low Profile Regress Baffle Downlight - 6 Inch - Remote Driver - CCT - Square - White - 120V (S11873)
- SATCO 12W LED Low Profile Regress Baffle Downlight - 4 Inch - Remote Driver - CCT - Round - White - 120V (S11870)
- SATCO Fixture, Recessed, Retrofit, LED, 7.5W, 120V, Adjustable CCT, 4 in. (S11822)
- Satco Recessed Lighting Kits