Shop All LED Strip Lights
Satco
Color-Changing LED String Light, 120V, 10W
Mfr # S11288
Zoro # G904841270
product price: $65.95
/ea
$65.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temperature 2700K/5000K
- Watts 10
- Lumens 260
- Standards cETLus
- Housing Material Plastic
Product Information
- Brand Satco
- MFR # S11288
- Zoro # G904841270
- UPC # 45923112836
- Country of Origin China
- Category LED Strip Lights
Dimensions
Length | 288 |
Height | 7.48 |
Width | 1.77 |
Details
Color Temperature | 2700K/5000K |
Watts | 10 |
Lumens | 260 |
Standards | cETLus |
Housing Material | Plastic |
Warranty | 3 Year Limited - 3 hours per day |
Dimmable | Yes |
CRI | 80 |
Housing Finish | Black |
Voltage | 120 |
Operating Temp. Range | -20C (-4F) to a maximum of +45C (+113F) |
Description
Enlighten your home with Satco's SMART 24-foot LED color-changing and Tunable White String Lights. Ten dazzling 4-inch teardrop-shaped bulbs on black, durable, rubber-coated wire allow you to add a "WOW" factor to your spaces, both indoors and out. Use the STARFISH app to create a variety of beautiful colors or to adjust the white light from warm and relaxing to bright and energizing. Satco STARFISH has the right light for you, no matter your mood.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 7 W C7 Incandescent - White - 3000 Hours - 28L - Candelabra Base - 120V - 4-Pack (S4726)
- ILC Replacement for Code 3 / Public Safety Dashlaser replacement light bulb lamp (DASHLASER CODE 3 / PUBLIC SAFETY)
- ILC Replacement for Chicago Miniature / CML 1156 RED LED Replacement replacement light bulb lamp (1156 RED LED REPLACEMENT CHICAGO MINIATURE / CML)
- ILC Replacement for Satco S3234 replacement light bulb lamp, 4PK (S3234 SATCO)
- SATCO 24-Foot LED String Light Fixture with 12-S14 Lamps, 12 Volts, RGBW with Infrared Remote (S8031)
- SATCO 8W LED 800 LUMEN 6FT OUTDOOR LIGHT STRIP (S11265)
- SATCO 60-Foot LED String Light Fixture Commercial with 24-S14 Lamps, 2200K, 120 Volts (S8032)
- DIODE LED 200 LED Tape Light 12V 2700K 16.4 ft. & Plug-In Adapter (DI-KIT-12V-BC2PG60-2700)
- ELCO LIGHTING Super Flexible LED Tape Light (EF26-24WW-16)
- MAXXIMA Shop Light, LED, Motion Sens, 4600 lm, 4 ft. (MSL-404600SC)
- BILTEK 16.4 ft. Cool White 300 LEDs Light SMD3528 On-Off Switch Control Kit 110V Plug - LED Strip Lighting (LK-SC-5M)
- Satco LED Strip Lights