Shop All LED Light Bulbs
Satco
Bulb, T8, LED, 7W, 120V-277V, 4000K
Mfr # S16412
Zoro # G6504408
Sold in multiples of 10 for $179.50
$179.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Technology LED
- Dimmable Non-Dimmable
- Voltage 120V-277V
- Watts 7W
- For Enclosed Fixtures Yes
Product Information
- Brand Satco
- MFR # S16412
- Zoro # G6504408
- UPC # 45923164125
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 18 In. |
Maximum Overall Length | 15.88 in |
Description
7-Watt T8 LED - 4000K - 950 Lumens - 120-277 Volts - Double Side LED - Type B - Ballast Bypass - Single Ended-Wiring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC 4' 19W LED Util Light (73992/CAN)
- AFX Medium Base Sconce, 120 V, 6 1/4" L, 5" W (JNNS0511MBBK)
- SIGNIFY LED, 5 W, R20, Medium Screw (E26) (5R20/PER/927-22/P/E26/WG 6/1FB T20)
- KILLARK Mounting Accessory, Pole Bracket (4041)
- SATCO 7W T10 LED Light Bulb - S14s Base - Frost Finish (S8189)
- SATCO 7W A19 LED Clear Medium 2700K 810Ls 120V Carded (S8616)
- SATCO 7W T5 LED Light Bulb - Miniature Bi Pin Base - Frost Finish (S11907)
- SATCO 10.5W T8 LED 4Ft 35K G13 50K Hours 1700L Type B BBP 1/2 End Wiring (S11961)
- SATCO 15.5W A19 LED Light Bulb - Medium Base - Frost Finish (S8490)
- SATCO Bulb, LED, 6W, PL, 120V-277V, 35K, GX23, No Dim, Frosted (S28727)
- LUXRITE A19 LED Light Bulbs 11W (75W Equivalent) 1100LM 5000K Bright White Dimmable E26 Base 12-Pack (LR21433-12PK)
- Satco LED Light Bulbs