Shop All LED Light Bulbs
Satco
Bulb, LED, PL, GX23, 5.5W, 120V-277V, 5000K, Frosted
Mfr # S11554
Zoro # G3945248
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable No
- Voltage 120V-277V
- Lumens 550
- IMAP 10.95
- Incandescent Equivalent 9W
Product Information
- Brand Satco
- MFR # S11554
- Zoro # G3945248
- UPC # 45923115547
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Outside Diameter | 1.26 |
Length | 5.98 |
Details
Dimmable | No |
Voltage | 120V-277V |
Lumens | 550 |
IMAP | 10.95 |
Incandescent Equivalent | 9W |
Lens Material | Plastic |
Finish | Frosted |
Title 20 | Yes |
Standards | cULus Listed for Type A; cULus Classified for Type B |
Location Rating | Damp |
Weight | 0.13 |
CRI | 80 |
CCT | 5000K |
Material | Plastic & glass tube |
Ballast Type | Type A/B |
Application | Residential / Commercial |
Operating Temperature | -20C (-4F) to a maximum of +45C (+113F) |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXO LC, 30in, Task Light, Base, Black (K110630001)
- SOUTHWIRE Single Head Work Light, Corded, 1440lm, LED (411230)
- LUMARK Caretaker Small Refractor (SR-CARETAKER)
- ILC Replacement for Eiko Led36wpt50kmog-g7 replacement light bulb lamp (LED36WPT50KMOG-G7 EIKO)
- SATCO Bulb, LED, 9W, PL Shape, G24q Base, 35K (S29859)
- SATCO 9W T2 LED Light Bulb - Bi Pin GU24 Base - White Finish (S8201)
- SATCO 3W LED MR16 LED 3000K 40' beam GU5.3 12V (S9552)
- SATCO 8.8 Watt A19 LED Lamp - 2700K - Medium Base - 220 Degree Beam Angle - 120-277 Volts (S28914)
- SATCO 13.5W A19 LED, 100W Replace, Soft White E26 Base, 30K, 120V (4-Pack) (S12441)
- SATCO 4 Watt CA11 LED Lamp, Frost, Medium Base, 90 CRI, 3000K, 120 Volts (S21316)
- SIGNIFY LED, 3.5 W, G25, Medium Screw (E26), PK2 (3.5G25/PER/UD/FR/G/E26/WGD 4/2PF T20)
- Satco LED Light Bulbs