Shop All LED Light Bulbs
Satco
Bulb, LED, ED28, 60W, EX39,100V-277V, 5000K, 8400L
Mfr # S39752
Zoro # G3944931
product price: $81.95
/ea
Free Shipping & Returns
$81.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable No
- Voltage 100V-277V
- CCT 5000K
- Length 7.76
- Incandescent Equivalent 500W
Product Information
- Brand Satco
- MFR # S39752
- Zoro # G3944931
- UPC # 45923397523
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 7.76 |
Outside Diameter | 4.13 |
Details
Dimmable | No |
Voltage | 100V-277V |
Lumens | 8400 |
CCT | 5000K |
Incandescent Equivalent | 500W |
Weight | 2.05 |
Material | Aluminum, Steel, and Thermo Plastic |
CRI | 80 |
Standards | cULus Classified |
IMAP | 78.95 |
Application | Residential / Commercial |
DLC Approved | Yes |
Location Rating | Damp |
Finish | White |
Operating Temperature | -20C (-4F) to a maximum of +65C (+149F) |
Lens Material | Polycarbonate |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 4.5W G25 LED Amber Medium 2200K 380Ls 120V (S9584)
- SIMPLE DESIGNS Mini Ceramic Globe Table Lamp, Blue (LT2008-BLU)
- SIGNIFY T5 Fluorescent 40Pk (F54T5/850/HO)
- SYLVANIA Linear Fluorescent Bulb, 4 ft Nominal Lg, T8, 32 W Watt, 4100K, 2,950 lm Light Output (FO32/841/ECO)
- SATCO 12.5W A19 LED, 100W Replace, Clear E26 Base, 27K, 120V (4-Pack) (S12442)
- SATCO 4W PS52 LED Light Bulb - Medium Base - Clear Finish (S22433)
- SATCO 10W A19 LED Light Bulb - Medium Base - Frost Finish (S29629)
- SATCO Bulb, LED, 13W, 120-277V, T8, G13, 40K (S8892)
- SATCO 5 Watt BT15 LED Lamp, White, Medium Base, 90 CRI, 2700K, 120 Volts (S21332)
- SATCO 8.8 Watt A19 LED Lamp - 4000K - Medium Base - 220 Degree Beam Angle - 120-277 Volts (S28916)
- SIGNIFY LED Lamp, 11.0W, 1400 lm, Frosted Finish (11T5HE/34-830/IF14/G/DIM 10/1)
- Satco LED Light Bulbs