Shop All LED Light Bulbs
Satco
Bulb, LED, 9W, PL Shape, G24q Base, 30K
Mfr # S29858
Zoro # G6060551
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G24q
- Bulb Color Temp. 3000K
- Bulb Shape PL
- Bulb Technology LED
- Bulb Type 4-Pin
Product Information
- Brand Satco
- MFR # S29858
- Zoro # G6060551
- UPC # 045923298585
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G24q |
Bulb Color Temp. | 3000K |
Bulb Shape | PL |
Bulb Technology | LED |
Bulb Type | 4-Pin |
Dimmable | No |
Light Distribution | 120 Degrees Beam Spread |
Watts | 9W |
Item | Bulb,LED,9W,PL Shape,G24q Base,30K |
Average Bulb Life | 50,000 hr. |
Description
Bulb,LED,9W,PL Shape,G24q Base,30K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Worklight, LED, FlashLight (55000)
- JUNO LIGHTING Adj LED Downlight 6in., Switchable White (WF6 ADJ SWW5 90CRI MW M6)
- SATCO 13W T2 LED Light Bulb - Medium Base - White Finish (S6237)
- LEVITON LAMP SOCKETS BLK EXTENTION SKT (2006)
- SATCO Bulb, LED, 1.4W, 120V, B11, Base E26, 27K (S9154)
- SATCO 30W T8 LED - CCT Selectable - 120-277V - Single or Double Ended - Type B BBP (S16438)
- SATCO 4 Watt B11 LED Lamp, Clear, Candelabra Base, 90 CRI, 5000K, 120 Volts (S21268)
- SATCO Bulb, LED, 11W, 120V, A19, Base E26, 27K, Bulb Color Temp.: 2700K (S29810)
- SATCO Bulb, LED, 9W, A19, Medium, 120V, 5000K, 10PK (S11401)
- SATCO 12 Watt A19 LED, White, 5000K, 1050 Lumens, 120 Volt, PIR Sensor, Non-Dimmable (S11446)
- ILC Replacement for Norman Lamps F17t8/tl841 LED Replacement replacement light bulb lamp (F17T8/TL841 LED REPLACEMENT NORMAN LAMPS)
- Satco LED Light Bulbs