Shop All LED Light Bulbs
Satco
Bulb, LED, 9.8W, 120V, A19, GU24, 40K
Mfr # S29842
Zoro # G6060463
product price: $4.95
/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Shape A19
- Bulb Technology LED
- Dimmable Yes
- Light Distribution Omnidirectional, 220 Degrees Beam Spread
- Voltage 120v
Product Information
- Brand Satco
- MFR # S29842
- Zoro # G6060463
- UPC # 045923298424
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | GU24 |
Bulb Color Temp. | 4000K |
Bulb Shape | A19 |
Bulb Technology | LED |
Dimmable | Yes |
Light Distribution | Omnidirectional, 220 Degrees Beam Spread |
Voltage | 120v |
Watts | 9.8W |
Average Bulb Life | 25,000 hr. |
Item | Bulb,LED,9.8W,120V,A19,GU24,40K |
Description
Bulb,LED,9.8W,120V,A19,GU24,40K
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED Lamp, 2700K Color Temp., 500 lm, 50W (LED7DP209CSW-1P)
- ELCO LIGHTING Azalea™ LED Undercabinet Lights (EUS41W)
- ILC Replacement for Grainger 5v531 replacement light bulb lamp (5V531 GRAINGER)
- ILC Replacement for Philips 75a/rh/tf replacement light bulb lamp (75A/RH/TF PHILIPS)
- SATCO Bulb, LED, 9.8W, 120V, A19, GU24, 35K (S29841)
- SATCO Bulb, LED, 9.8W, 120V, A19, Base E26, 27K (S29835)
- SATCO 9.8W A19 LED Light Bulb - Candelabra Base - Frost Finish (S21805)
- SATCO 5W/15W/21W A21 LED Light Bulb - Medium Base - Frost Finish (S8545)
- SATCO 10/22/34 Watt PS25 LED Three-Way Lamp - E39d Mogul Base - 2700K - White Finish - 120 Volt (S11490)
- SATCO 4.5 Watt G16.5 LED Lamp, White, Candelabra Base, 90 CRI, 4000K, 120 Volts (S21208)
- GENERAL ELECTRIC 8W A21 Medium LED Battery Backup Light Bulb, Soft White (93099986)
- Satco LED Light Bulbs