Shop All LED Light Bulbs
Satco
Bulb, LED, 6W, 120V, A19, Base E26, 40K
Mfr # S29833
Zoro # G6060317
product price: $3.95
/ea
Sold in multiples of 3 for $11.85
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium (E26)
- Bulb Color Temp. 4000K
- Bulb Shape A19
- Bulb Technology LED
- Dimmable Yes
Product Information
- Brand Satco
- MFR # S29833
- Zoro # G6060317
- UPC # 045923298332
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | Medium (E26) |
Bulb Color Temp. | 4000K |
Bulb Shape | A19 |
Bulb Technology | LED |
Dimmable | Yes |
Light Distribution | Omnidirectional, 220 Degrees Beam Spread |
Voltage | 120v |
Watts | 6W |
Average Bulb Life | 25,000 hr. |
Item | Bulb,LED,6W,120V,A19,Base E26,40K |
Description
Bulb,LED,6W,120V,A19,Base E26,40K
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE CA11 LED Light Bulbs 4W (40W Equivalent) 400LM 3000K Soft White Dimmable E12 Candelabra Base 6-Pack (LR21575-6PK)
- ILC Replacement for Osram Sylvania Led4b10/blunt/dim/827/g2 replacement light bulb lamp (LED4B10/BLUNT/DIM/827/G2 OSRAM SYLVANIA)
- ILC Replacement for Sterilight Sv50 replacement light bulb lamp (SV50 STERILIGHT)
- FEIT ELECTRIC Feit Electric 3929528 7.2 watt 65 watt Equivalence Enhance 650 Lumen Track & Recessed BR30 LED Bulb; Daylight - Pack of 6 (3929528)
- SATCO Bulb, LED, 6W, PL, 120V-277V, 35K, GX23, No Dim, Frosted (S28727)
- SATCO 12W A19 LED - 30K - 75W Replace - E26 Base - 220 Degree Beam - 10PK (S11437)
- SATCO 13W T8 LED Light Bulb - Medium Bi Pin Base - Frost Finish (S18453)
- SATCO 23W T2 LED Light Bulb - Medium Base - Gloss White Finish (S7228)
- SATCO 3/9/12W A19 LED 3-way Frosted 3000K Medium Double Contact 22 (S9317)
- SATCO 3 Watt T6.5 LED Lamp, Clear, Intermediate Base, 90 CRI, 3000K (S21343)
- ILC Replacement for Radium Ral2 150w/125-130/o/s14s LED Replacement replacement light bulb lamp (RAL2 150W/125-130/O/S14S LED REPLACEMENT RADIUM)
- Satco LED Light Bulbs