Shop All LED Light Bulbs
Satco
Bulb, LED, 6W, 120V, A19, Base E26, 30K
Mfr # S9591
Zoro # G6061732
product price: $2.95
/ea
Sold in multiples of 4 for $11.80
$11.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium (E26)
- Bulb Color Temp. 3000K
- Bulb Shape A19
- Bulb Technology LED
- Dimmable No
Product Information
- Brand Satco
- MFR # S9591
- Zoro # G6061732
- UPC # 045923095917
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | Medium (E26) |
Bulb Color Temp. | 3000K |
Bulb Shape | A19 |
Bulb Technology | LED |
Dimmable | No |
Light Distribution | 220 Degrees Beam Spread |
Voltage | 120v |
Watts | 6W |
Average Bulb Life | 15,000 hr. |
Item | Bulb,LED,6W,120V,A19,Base E26,30K |
Description
Bulb,LED,6W,120V,A19,Base E26,30K
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHT EFFICIENT DESIGN HID LED, 12 W, 18 W, 24 W, EX39 (LED-8029M345-A-FW)
- ILC Replacement for Satco S7001 replacement light bulb lamp (S7001 SATCO)
- COMPASS Slim LED AC/Emergency Outdoor Light (CUSO4WH-H-ND)
- STEELMAN Replacement Bulb, Bend-A-Light (12120)
- SATCO 9.8W A19 LED - 5000K - E26 Base - 220 Degree Beam Angle - 120V, PK 2 (S11435)
- SATCO 8.8 Watt A19 LED Lamp - 3000K - Medium Base - 220 Degree Beam Angle - 120-277 Volts (S28915)
- SATCO 7W T5 LED Light Bulb - Miniature Bi Pin Base - Frost Finish (S11909)
- SATCO 8W LED MR16 2700K 40' beam GU5.3 12V (S8640)
- SATCO 3/9/12W A19 LED 3-way Frosted 3000K Medium Double Contact 22 (S9317)
- SATCO 7W A19 LED Clear Medium 2700K 810Ls 120V Carded (S8616)
- BULBRITE 60-Watt Equivalent Dimmable G25 Vintage Edison LED Light Bulb with Medium (E26) Base, 2700K, 8PK (861624)
- Satco LED Light Bulbs