Shop All LED Light Bulbs
Satco
Bulb, LED, 5.5W, A19,120V, 27K, E26, Dim, White
Mfr # S11320
Zoro # G3944520
product price: $6.95
/ea
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable Yes - Dimmable
- Voltage 120V
- Lumens 450
- Closet Rated Suitable for closet installations
- Title 24 Yes
Product Information
- Brand Satco
- MFR # S11320
- Zoro # G3944520
- UPC # 45923113208
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 4.33 |
Outside Diameter | 2.36 |
Details
Dimmable | Yes - Dimmable |
Voltage | 120V |
Lumens | 450 |
Closet Rated | Suitable for closet installations |
Title 24 | Yes |
Lens Material | Plastic |
Material | LED, plastic, metal, electronic components |
CCT | 2700K |
IMAP | 5.95 |
Operating Temperature | -25C (-13F) to a maximum of +45C (+113F) |
Finish | White |
DLC Approved | No |
Standards | cETLus |
Weight | 0.095 |
Incandescent Equivalent | 40W |
Application | Residential / Commercial |
Title 20 | Lawful for sale in California |
Location Rating | Damp |
CRI | 90 |
Description
5.5 Watt A19 LED Lamp - 2700K Medium Base 220 Degree Beam Angle 120 Volts
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Utility Light Bar, LED, 3.0A, 32x32x2.1" H (EW3132)
- ILC Replacement for Hali-brite L-801h replacement light bulb lamp (L-801H HALI-BRITE)
- PROPAC Flashlight, 9 Led, Aaa, Black (D5005-BLK)
- NITECORE LA10 Mini 135 Lumen Lantern - 1xAA (LA10)
- SATCO Bulb, LED, 1.4W, 120V, S14, Base E26 (S9170)
- SATCO 4.5W B11 LED 2700K Candelabra 120V (S8951)
- SATCO 8W LED MR16 4000K 40' beam GU5.3 12V (S8643)
- SATCO 13W T8 LED Light Bulb - Medium Bi Pin Base - Frost Finish (S18452)
- SATCO Type-A A19 E26 (Medium) LED Bulb Warm White 75 Watt Equivalence 4 pk (S28769)
- SATCO Bulb, LED, 9W, PL Shape, G24q Base, 40K (S29860)
- STEEL GRIP Steel Grip SBG-150A 6 in. Bench Grinder LED Lights (2401131)
- Satco LED Light Bulbs