Shop All LED Light Bulbs
Satco
Bulb, LED, 2.5W, 120V, T6, Base E12, 22K
Mfr # S9873
Zoro # G6062091
product price: $5.95
/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T6
- Bulb Technology LED
- Dimmable Yes
- Light Distribution 360 Degrees Beam Spread
- Voltage 120v
Product Information
- Brand Satco
- MFR # S9873
- Zoro # G6062091
- UPC # 045923098734
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | Candelabra (E12) |
Bulb Color Temp. | 2000K |
Bulb Shape | T6 |
Bulb Technology | LED |
Dimmable | Yes |
Light Distribution | 360 Degrees Beam Spread |
Voltage | 120v |
Watts | 2.5W |
Average Bulb Life | 15,000 hr. |
Item | Bulb,LED,2.5W,120V,T6,Base E12,22K |
Description
Bulb,LED,2.5W,120V,T6,Base E12,22K
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Federal Signal 131st-120 replacement light bulb lamp (131ST-120 FEDERAL SIGNAL)
- ILB GOLD Halogen Quartz Tungsten Bulb, Replacement For Light Bulb / Lamp H11 (H11)
- YELLOW JACKET Rchrgbl HandheldLight, Battery, LED, 300lm (HHL1030R)
- ILC Replacement for Carl Zeiss Axiovert 100 Halogen replacement light bulb lamp (AXIOVERT 100 HALOGEN CARL ZEISS)
- SATCO . B11 E12 (Candelabra) Filament LED Bulb Warm White 25 Watt Equivalence 2 pk (S21700)
- SATCO 4W BT56 LED Light Bulb - Medium Base - Clear Finish (S22432)
- SATCO 8 Watt T9 LED Lamp, Clear, Medium Base, 90 CRI, 3000K, 120 Volts (S21359)
- SATCO Bulb LED PAR30 13w Long 3K Dim (S29431)
- SATCO 13W T2 LED Light Bulb - Candelabra Base - White Finish (S7365)
- SATCO 4 Watt CA11 LED Lamp, Frost, Candelabra Base, 90 CRI, 4000K, 120 Volts (S21302)
- FEIT ELECTRIC LED, 5 W, A19, Medium Screw (E26), PK4 (OM40/950CA10K/4)
- Satco LED Light Bulbs