Shop All LED Light Bulbs
Satco
Bulb, LED, 15W, 120V, A19, Base E26, 30K
Mfr # S29816
Zoro # G6060341
original price:
$11.09
28% off
new price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape A19
- Bulb Technology LED
- Dimmable Yes
- Light Distribution 220 Degrees Beam Spread
- Voltage 120v
Product Information
- Brand Satco
- MFR # S29816
- Zoro # G6060341
- UPC # 045923298165
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | Medium (E26) |
Bulb Color Temp. | 3000K |
Bulb Shape | A19 |
Bulb Technology | LED |
Dimmable | Yes |
Light Distribution | 220 Degrees Beam Spread |
Voltage | 120v |
Watts | 15W |
Average Bulb Life | 25,000 hr. |
Item | Bulb,LED,15W,120V,A19,Base E26,30K |
Description
Bulb,LED,15W,120V,A19,Base E26,30K
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE Flashlight, CR123A, 4-3/4"H, 7/8"Dia, Silver (X5CUV-11-R7)
- NITECORE TUBE v2.0 55 Lumen USB Rechargeable Keychain Flashlight (Black) (Tube v2.0)
- KEYSTONE 100 Watt Metal Halide Ballast Kit, MH-100X-Q-KIT (MH-100X-Q-KIT)
- ENERGIZER Black No AAA (ENPMHH22E)
- SATCO Bulb, LED, 15W, 120V, A19, Base E26, 27K (S29815)
- SATCO Bulb, LED, 15W, 120V, A19, GU24, 27K (S29819)
- SATCO Bulb, LED, 15W, 120V, A19, GU24, 40K (S29805)
- SATCO 4.5 Watt G25 LED Lamp, White, Medium Base, 90 CRI, 3000K, 120 Volts (S21231)
- SATCO 8 Watt T10 LED, Frosted, Medium Base, 4000K, High Lumen, 120 Volt, 90 CRI, Dimmable, Carded (S11225)
- SATCO Bulb 13w CFS13W/827 (S8310)
- SATCO 12 Watt A19 LED, White, 5000K, 1050 Lumens, 120 Volt, PIR Sensor, Non-Dimmable (S11446)
- Satco LED Light Bulbs