Shop All LED Light Bulbs
Satco
Bulb, LED, 1.4W, 120V, S14, Base E26
Mfr # S9169
Zoro # G6061568
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium (E26)
- Bulb Shape S14
- Bulb Technology LED
- Dimmable No
- Light Distribution 360 Degrees Beam Spread
Product Information
- Brand Satco
- MFR # S9169
- Zoro # G6061568
- UPC # 045923091698
- Country of Origin Taiwan, Province of China
- Category LED Light Bulbs
Details
Bulb Base Type | Medium (E26) |
Bulb Shape | S14 |
Bulb Technology | LED |
Dimmable | No |
Light Distribution | 360 Degrees Beam Spread |
Voltage | 120v |
Watts | 1.4W |
Item | Bulb,LED,1.4W,120V,S14,Base E26 |
Average Bulb Life | 25,000 hr. |
Description
Bulb,LED,1.4W,120V,S14,Base E26
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHT EFFICIENT DESIGN LED Repl Lamp, 150W HPS/MH, 30W, 2700K, E39 (LED-8055M27)
- DABMAR LIGHTING Well Light, 310 SS, In-Ground (LV310)
- LITHONIA LIGHTING LED Stairwell Fixture, 3251 Lumens, 4000K (WL4 30L EZ1 LP840 N100 NES7 DIM10)
- ELCO LIGHTING Electronic Low Voltage Cylinder Track Fixture (ET528BZ)
- SATCO 4.5 Watt G40 LED Lamp, White, Medium Base, 90 CRI, 2700K, 120 Volts (S21250)
- SATCO Bulb, LED, 10W, A19, Medium, 50K, Non-Dim (S11409)
- SATCO 4 Watt B11 LED Lamp, Frost, Candelabra Base, 90 CRI, 3000K, 120 Volts (S21270)
- SATCO 1.6W LED MR11 LED 5000K 40' beam G4 12V (S9551)
- SATCO Bulb, LED, 4.5W, PL, 120V-277V, 27K, G23, No Dim, Frosted (S18400)
- SATCO 5.5 Watt G16.5 LED Lamp, Clear, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21209)
- ESL VISION LED Corn IV Series, EX39 Base, 3304 lm, (ESL-CL-28W-450EX39)
- Satco LED Light Bulbs