Shop All LED Light Bulbs
Satco
Bulb, LED, 1.4W, 120V, S14, Base E26, 27K
Mfr # S9175
Zoro # G6061671
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium (E26)
- Bulb Color Temp. 2700K
- Bulb Shape S14
- Bulb Technology LED
- Dimmable No
Product Information
- Brand Satco
- MFR # S9175
- Zoro # G6061671
- UPC # 045923091759
- Country of Origin Taiwan, Province of China
- Category LED Light Bulbs
Details
Bulb Base Type | Medium (E26) |
Bulb Color Temp. | 2700K |
Bulb Shape | S14 |
Bulb Technology | LED |
Dimmable | No |
Light Distribution | 360 Degrees Beam Spread |
Voltage | 120v |
Watts | 1.4W |
Average Bulb Life | 25,000 hr. |
Item | Bulb,LED,1.4W,120V,S14,Base E26,27K |
Description
Bulb,LED,1.4W,120V,S14,Base E26,27K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER BLACK+DECKER Works with Alexa Smart Under Cabinet Lighting, Adjustable LEDs, 9" Bar (LEDUC9-1CCT-ACK)
- DAY-BRITE CFI Wire Guard (FSSWG4)
- LUMAPRO LUMAPRO Incandescent Black Hand Lamp (2W243)
- HUBBELL WIRING DEVICE-KELLEMS Lamp Holder, 660 W Lamp (RL310)
- SATCO 4.5W G25 LED Silver crown Medium 2700K 430Ls 120V (S9828)
- SATCO 3-Watt CA10 LED - Clear - Candelabra Base - 2700K - 200 Lumens - 120 Volts, 2PK (S21839)
- SATCO 9W PL LED Light Bulb - G24d (2-Pin) Base - Frost Finish (S8531)
- SATCO 5W/15W/21W A21 LED Light Bulb - Medium Base - Frost Finish (S8542)
- SATCO Bulb, LED, 8W, BR30, Medium, 120V, Frosted White, 35K (S28547)
- SATCO 40W 8 ft. T8 LED FA8 - 50K 50K Hours 5500L Type B BBP 2-End Wire DLC (S29919)
- ILB GOLD Bulb, LED Shape A, Replacement For Feit Electric A800/850/10KLED/4, 4PK (A800/850/10KLED/4)
- Satco LED Light Bulbs