Shop All LED Light Bulbs
Satco
Bulb, LED, 13W, 120-277V, T8, G13, 40K
Mfr # S8892
Zoro # G6061172
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Bi-Pin (G13)
- Bulb Shape T8
- Bulb Technology LED
- Dimmable No (In By-Pass Mode)
- Light Distribution 240 Degrees Beam Spread
Product Information
- Brand Satco
- MFR # S8892
- Zoro # G6061172
- UPC # 045923088926
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | Medium Bi-Pin (G13) |
Bulb Color Temp. | 4000K |
Bulb Shape | T8 |
Bulb Technology | LED |
Dimmable | No (In By-Pass Mode) |
Light Distribution | 240 Degrees Beam Spread |
Voltage | 120 to 277V |
Watts | 13W |
Average Bulb Life | 50,000 hr. |
Item | Bulb,LED,13W,120-277V,T8,G13,40K |
Description
Bulb,LED,13W,120-277V,T8,G13,40K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING 5" Outdoor Up/Down Wall Cylinder (P5675-82)
- CLIPLIGHT MANUFACTURING CO Hemimini Rechargeable Led Worklight, 114301 (114301)
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Bulb (21U566)
- SATCO 25 W CA10 Incandescent - Clear - 2500 Hours - 210L - Medium Base - 130V (A3664)
- SATCO Bulb, LED, 13W, 120-277V, T8, G13, 50K (S8893)
- SATCO 85 Watt, BR30 LED, 3000K, 80 CRI, Medium Base, 120 Volts, Dimmable, 6PK (S11471)
- SATCO Bulb, LED, 10W, A19, Medium, 120V, Frosted White, 30K, 4PK (S28561)
- SATCO 8W A19 LED Lamp, Clear, 4000K, Medium Base, 120V, 4-Pack, 4PK (S12464)
- SATCO 5.5-Watt T10 LED - Clear - Medium Base - 2700K - 450 Lumens - 120 Volts, 2PK (S21862)
- SATCO 6.5W LED MR16 LED 3500K 25' beam GU5.3 12V AC/DC (S9492)
- EURI LIGHTING LED PAR38 150W Dim ES (EP38-20W6021e)
- Satco LED Light Bulbs