Shop All LED Light Bulbs
Satco
Bulb, LED, 11W, 120V, A19, GU24, 40K
Mfr # S29804
Zoro # G6060229
product price: $6.95
/ea
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape A19
- Bulb Technology LED
- Dimmable Yes
- Light Distribution 220 Degrees Beam Spread
- Voltage 120v
Product Information
- Brand Satco
- MFR # S29804
- Zoro # G6060229
- UPC # 045923298042
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | GU24 |
Bulb Color Temp. | 4000K |
Bulb Shape | A19 |
Bulb Technology | LED |
Dimmable | Yes |
Light Distribution | 220 Degrees Beam Spread |
Voltage | 120v |
Watts | 11W |
Item | Bulb,LED,11W,120V,A19,GU24,40K |
Average Bulb Life | 15,000 hr. |
Description
Bulb,LED,11W,120V,A19,GU24,40K
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE LPNG-2X4-MCTPLED BACKLIT PANEL LIGHT, 100~277VAC (LPNG-2X4-MCTP)
- STREAMLIGHT Industrial Handheld Flashlight, 250lm (90244)
- LITHONIA LIGHTING Led Emergency Light (263X1T)
- SATCO 8W LED MR16 2700K 15' beam GU5.3 12V (S8635)
- SATCO Bulb, LED, 11W, 120V, A19, Base E26, 40K (S29812)
- SATCO Bulb, LED, 11W, 120V, A19, Base E26, 30K (S29811)
- SATCO Bulb, LED, 11W, 120V, A19, Base E26, 27K, Bulb Color Temp.: 2700K (S29810)
- SATCO 8 Watt ST19 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts (S21363)
- SATCO Bulb, LED, 1.4W, 120V, A15, Base E26, 27K (S9150)
- SATCO Bulb, LED, ED28, 60W, EX39,100V-277V, 5000K, 8400L (S39752)
- LUXRITE T8 LED Tube Light Bulbs 13W (32W Equivalent) 1900LM 3000K Soft White Type A+B G13 Base 12-Pack (LR34195-12PK)
- Satco LED Light Bulbs