Shop All LED Light Bulbs
Satco
Bulb, LED, 11.5W, 120V, A19, Base E26, 50K, PK4
Mfr # S28770
Zoro # G6059538
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium (E26)
- Bulb Color Temp. 5000K
- Bulb Shape A19
- Bulb Technology LED
- Dimmable No
Product Information
- Brand Satco
- MFR # S28770
- Zoro # G6059538
- UPC # 045923287701
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 4.3" |
Details
Bulb Base Type | Medium (E26) |
Bulb Color Temp. | 5000K |
Bulb Shape | A19 |
Bulb Technology | LED |
Dimmable | No |
Light Distribution | 200 Degrees Beam Spread |
Voltage | 120v |
Watts | 11.5W |
Average Bulb Life | 15,000 hr. |
Item | Bulb,LED,11.5W,120V,A19,Base E26,50K,PK4 |
Green Certification or Other Recognition | RoHS |
Color Rendering Index | 80 |
Color Temperature | 8540.3°deg,F (4726.8°deg,C) |
Light Color | Natural Light |
Description
Bulb,LED,11.5W,120V,A19,Base E26,50K,PK4, Package Quantity 4
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Specular Reflector, 404 (404TBZ)
- FEIT ELECTRIC BULB FLR T9 CIR8"" DL 22W (FC8T9/D)
- BULBRITE LED Filament 4W, Dimmable Prism Bulbs, Clear Glass, E12 Base, 3000K, 350 Lm, 4PK (862861)
- ILC Replacement For WAGNER H7606 (H7606)
- SATCO Bulb, LED, 5W, 5000K, 120V, Clear, E12, 2CD, CA10, PK 2 (S21722)
- SATCO 5W/15W/21W A21 LED Light Bulb - Medium Base - Frost Finish (S8543)
- SATCO 4.5W B11 LED 3000K Candelabra 120V (S8952)
- SATCO 7.5W A19 LED Tunable White - Clear - Starfish IOT - 120V - 800L - T20 (S11274)
- SATCO Bulb, LED, 9W, PL Shape, G24q Base, 50K, Light Distribution: 120 Degrees Beam Spread (S29853)
- SATCO 10 Watt T8 LED, CCT Selectable, G13 Base, 50000 Average Rated Hours, Type A, Ballast Dependent, 25PK (S11968)
- FEIT ELECTRIC LED Circular Bulb, 1400 lm, 15W (FC8/840/LED)
- Satco LED Light Bulbs