Shop All LED Light Bulbs
Satco
Bulb, LED, 10W, 120V, A19, GU24, 30K
Mfr # S9708
Zoro # G6061927
product price: $6.95
/ea
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape A19
- Bulb Technology LED
- Dimmable Yes
- Light Distribution 220 Degrees Beam Spread
- Voltage 120v
Product Information
- Brand Satco
- MFR # S9708
- Zoro # G6061927
- UPC # 045923097089
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | GU24 |
Bulb Color Temp. | 3000K |
Bulb Shape | A19 |
Bulb Technology | LED |
Dimmable | Yes |
Light Distribution | 220 Degrees Beam Spread |
Voltage | 120v |
Watts | 10W |
Average Bulb Life | 25,000 hr. |
Item | Bulb,LED,10W,120V,A19,GU24,30K |
Description
Bulb,LED,10W,120V,A19,GU24,30K
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITECORE NTH10 Rigid 1 in Diameter Flashlight Adjustable Holster (NTH10)
- SATCO 40 W G25 Incandescent - Clear - 3000 Hours - 160L - Medium Base - 120V (S2425)
- ILC Replacement for Welch Allyn 18100 replacement light bulb lamp (18100 WELCH ALLYN)
- NEBO Rechargeable 1/4 Mile Spotlight with Integrated COB (NEB-SPT-1004)
- SATCO Bulb, LED, 10W, A19, Medium, 120V, Frosted White, 40K, 4PK (S28562)
- SATCO Bulb, LED, 10W, 120V, A19, Base E26, 30K (S9704)
- SATCO BR30 BR30 E26 (Medium) LED Bulb Warm White 65 W (S29628)
- SATCO Bulb, LED, 8W, BR30, Medium, 120V, Frosted White, 27K (S29625)
- SATCO 4 Watt G40 LED Lamp, Clear, Medium Base, 90 CRI, 4000K, 120 Volts (S21249)
- SATCO 9.2W A19 LED - 50K E26 Base - 220 Degree Beam - 12V-24VAC - 12V-34VDC (S25012)
- L1 4Ft LED T8 Tube Light, 17W, 2500Lm, 5000K, Type A+B Double-Ended, 120-277VAC 25PK (LOC-4FTT8AB-17W50KFD)
- Satco LED Light Bulbs