Shop All LED Light Bulbs
Satco
Bulb, LED, 10W, 120V, A19, GU24, 27K
Mfr # S9707
Zoro # G6061933
product price: $6.95
/ea
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape A19
- Bulb Technology LED
- Dimmable Yes
- Light Distribution 220 Degrees Beam Spread
- Voltage 120v
Product Information
- Brand Satco
- MFR # S9707
- Zoro # G6061933
- UPC # 045923097072
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | GU24 |
Bulb Color Temp. | 2700K |
Bulb Shape | A19 |
Bulb Technology | LED |
Dimmable | Yes |
Light Distribution | 220 Degrees Beam Spread |
Voltage | 120v |
Watts | 10W |
Average Bulb Life | 25,000 hr. |
Item | Bulb,LED,10W,120V,A19,GU24,27K |
Description
Bulb,LED,10W,120V,A19,GU24,27K
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE CL-FLT-115W-50K-E39LED 180 DEGREE FLAT HID RETROFIT LAMP (CL-FLT-115W-50K-E39)
- ASD LIGHTING Lamp, LED, A19, E26, 5.5W, 3K (ASD-LED-A19N26-5.5-30)
- CURRENT GE MVR250/U Metal Halide Bulb ED-28 Mogul E39, 250W, 13500 Lumens, 65 CRI, Clear (42729)
- EXO LED Wall Pack, 32W, 2950 lm, 8" H x 15" L (PVL3-180L-4K-035-U-DB)
- SATCO Bulb, LED, 10W, 120V, A19, Base E26, 27K (S9703)
- SATCO Bulb, LED, 10W, 120V, A19, GU24, 30K (S9708)
- SATCO . BR30 E26 (Medium) LED Bulb Natural Light 65 W 6 pk, 6PK (S9058)
- SATCO 9W PL LED Light Bulb - G24d (2-Pin) Base - Frost Finish (S8532)
- SATCO 6.5W PAR16 LED 5000K 40' beam Medium 120V (S9389)
- SATCO 21Watt A23 LED Lamp, Frost Finish Medium Base 3000K 120 Volts (S12450)
- ILB GOLD Replacement For Light Bulb / Lamp, F26Dbx/Spx35/4P Led Replacement (F26DBX/SPX35/4P LED REPLACEMENT)
- Satco LED Light Bulbs