Shop All LED Light Bulbs
Satco
Bulb, LED, 0.5W, 120V, C7, Base E12, 27K
Mfr # S9157
Zoro # G6061498
product price: $4.95
/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Candelabra (E12)
- Bulb Color Temp. 2700K
- Bulb Shape C7
- Bulb Technology LED
- Dimmable No
Product Information
- Brand Satco
- MFR # S9157
- Zoro # G6061498
- UPC # 045923091575
- Country of Origin Taiwan, Province of China
- Category LED Light Bulbs
Details
Bulb Base Type | Candelabra (E12) |
Bulb Color Temp. | 2700K |
Bulb Shape | C7 |
Bulb Technology | LED |
Dimmable | No |
Light Distribution | 360 Degrees Beam Spread |
Voltage | 120v |
Watts | 0.5W |
Average Bulb Life | 25,000 hr. |
Item | Bulb,LED,0.5W,120V,C7,Base E12,27K |
Description
Bulb,LED,0.5W,120V,C7,Base E12,27K
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBHEAD Lizard Neck Light 1 pk (15563-8)
- STREAMLIGHT Safety Wand, F/Stinger and PolyStinger (75903)
- EKENA MILLWORK Traditional PVC Ceiling Medallion (Fits Canopies up to 5 1/2"), 10"OD x 3 1/2"ID x 1 1/8"P (CMP10TR)
- CHLORIDE Arch Emergency Ligth, Alum, , 24W, LED (PLACEMBZ)
- SATCO 8-Watt T9 LED - Clear - Medium Base - 2700K - 800 Lumens - 120 Volts, 2PK (S21867)
- SATCO 26W T2 LED Light Bulb - Medium Base - White Finish (S7233)
- SATCO 5.5W G25 LED Light Bulb - Medium Base - Clear Finish (S29878)
- SATCO 8-Watt BT15 LED - Clear - Medium Base - 2700K - 800 Lumens - 120 Vo (S21856)
- SATCO 3 Watt CA11 LED Lamp, Frost, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21295)
- SATCO Bulb, LED, 9.8W, 120V, A19, GU24, 40K (S29842)
- SATCO 10.5W T8 LED 4Ft 40K G13 50K Hours 1700L Type B BBP 1/2 End Wiring (S11962)
- Satco LED Light Bulbs