Shop All LED Light Bulbs
Satco
Bulb, LED, 0.5W, 120V, C7, Base E12, 27K
Mfr # S9156
Zoro # G6061428
product price: $4.95
/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Candelabra (E12)
- Bulb Color Temp. 2700K
- Bulb Shape C7
- Bulb Technology LED
- Dimmable No
Product Information
- Brand Satco
- MFR # S9156
- Zoro # G6061428
- UPC # 045923091568
- Country of Origin Taiwan, Province of China
- Category LED Light Bulbs
Details
Bulb Base Type | Candelabra (E12) |
Bulb Color Temp. | 2700K |
Bulb Shape | C7 |
Bulb Technology | LED |
Dimmable | No |
Light Distribution | 360 Degrees Beam Spread |
Voltage | 120v |
Watts | 0.5W |
Average Bulb Life | 25,000 hr. |
Item | Bulb,LED,0.5W,120V,C7,Base E12,27K |
Description
Bulb,LED,0.5W,120V,C7,Base E12,27K
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Fluorescent Ballast, Replacement For Philips, Lpl-5-9-Tp (LPL-5-9-TP)
- MILWAUKEE TOOL M18 ROCKET Dual Pack Tower Light w/ ONE-KEY (2120-20)
- FEIT ELECTRIC LED FEIT PAR16 45W EQ WW (BPPAR16DM930CA)
- ILC Replacement for Sylvania Lu50/eco replacement light bulb lamp (LU50/ECO SYLVANIA)
- SATCO Bulb, LED, 5.5W, A19,120V, 27K, E26, Dim, White (S11320)
- SATCO 6 Watt G40 LED Lamp, White, Medium Base, 90 CRI, 3000K, 120 Volts (S21256)
- SATCO Bulb, LED, 1.4W, 120V, G16 1/2, Base E26, 27K (S9159)
- SATCO 4.5W A19 LED Amber Medium 2200K 380Ls 120V (S9583)
- SATCO 8-Watt T9 LED - Frosted - Medium Base - 2700K - 700 Lumens - 120 Volts, 2PK (S21868)
- SATCO 3-Watt B11 LED - Clear - Candelabra Base - 2700K - 200 Lumens - 120 Volts, 2PK (S21817)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 7W, 2 Pin, G23-2 Socket, 2700K (LED-7311-27K-G2)
- Satco LED Light Bulbs