Shop All Decorative Light Bulbs
Satco
Bulb, Incandescent, 7.5W, S11, Medium Base, Sign & Indicator
Mfr # S3794
Zoro # G0967533
product price: $0.79
/ea
Sold in multiples of 10 for $7.90
$7.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable No
- Watts 7.5 W
- Bulb Shape S11
Product Information
- Brand Satco
- MFR # S3794
- Zoro # G0967533
- UPC # 045923037948
- Country of Origin China
- Category Decorative Light Bulbs
Details
Item | Incandescent Bulb |
Dimmable | No |
Watts | 7.5 W |
Bulb Shape | S11 |
Description
Incandescent Bulb, Bulb Shape S11, Watts 7.5 W, Dimmable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LARSON ELECTRONICS Explosion Proof Lighting, 150W (EPL-HB-150LED-RT)
- SIGNIFY Metal Halide Lamp, T6 Bulb Shape, 35W (CDM35/T6/830)
- LUMARK Nffld-S Night Falcon Small (NFFLD-S-C15-T-UNV)
- WESTINGHOUSE Bulb Flood LED Dimmablemable 9W 120V BR30 5000K Day-Light E26 Med Base, 6PK (4514820)
- SATCO 75 W BR30 Incandescent - Green - 2000 Hours - Medium Base - 130V (S3227)
- SATCO 25 W CA8 Incandescent - Clear - 2500 Hours - 210L - Candelabra Base - 130V (A3674)
- SATCO 50 W R20 Incandescent - Blue - 2000 Hours - Medium Base - 130V (S3202)
- SATCO 5 W C7 Incandescent - 1000 Hours - 10L - Candelabra Base - 120V - 2-Pack (S4520)
- SATCO 7.5 W S11 Incandescent - Ceramic Blue - 2500 Hours - Medium Base - 120V - Carded (S4508)
- SATCO 40 W R14 Incandescent - Frost - 1500 Hours - 280L - European Base - 130V - Carded (S4706)
- SATCO 25 W R14 Incandescent - Translucent - 1500 Hours - 135L - Medium Base - 120V - Carded (S4704)
- Satco Decorative Light Bulbs