Shop All Decorative Light Bulbs
Satco
Bulb, Incandescent, 7.5W, S11, Medium Base, Sign & Indicator, 5PK
Mfr # S3606
Zoro # G0967594
product price: $0.86
/pk 5, $0.17/ea
Sold in multiples of 9 for $7.74
$7.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable No
- Watts 7.5 W
- Bulb Shape S11
Product Information
- Brand Satco
- MFR # S3606
- Zoro # G0967594
- UPC # 045923036064
- Country of Origin China
- Category Decorative Light Bulbs
Details
Item | Incandescent Bulb |
Dimmable | No |
Watts | 7.5 W |
Bulb Shape | S11 |
Description
Incandescent Bulb, Bulb Shape S11, Watts 7.5 W, Dimmable No, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For EIKO, WMG1C50KU (WMG-1C-50K-U)
- STREAMLIGHT Enduro Pro Usb (61435)
- LUXRITE 1x1 FT LED Panel Flush Mount Lights 5 CCT Selectable 2700K-5000K 18W 1500LM Dimmable UL 4-Pack (LR24025-4PK)
- LITHONIA LIGHTING LED Striplight, 41W, 5541 lm, 2-15/64" W (ZL1D L48 5000LM FST MVOLT 40K 80CRI WH)
- SATCO 25 W F15 Incandescent - Clear - 1500 Hours - 180L - Medium Base - 120V (S3363)
- SATCO 40 W A15 Incandescent - Frosted - 2500 Hours - 280L - Medium Base - 130V - 4-Pack (S8525)
- SATCO 12 W sealed beam - PAR36 - 50 Hours - Screw Terminal Base - 12V (S4332)
- SATCO 40 W S11N Incandescent - Clear - 1500 Hours - 370L - Intermediate Base - 120V - Carded (S3729)
- SATCO 40 W A15 Incandescent - Frost - Appliance Lamp - 1000 Hours - 420L - Intermediate Base - 120V - 2PK (S2745)
- SATCO 60 W A19 Incandescent - Ceramic Green - 2000 Hours - Medium Base - 130V (S4986)
- LUMAPRO Miniature Incandescent Bulb, 195 lm, 25W (25T7/DC-1PK)
- Satco Decorative Light Bulbs