Shop All Decorative Light Bulbs
Satco
Bulb, Incandescent, 25W, T8, Intermediate Base, Sign & Indicator
Mfr # S4720
Zoro # G0964609
original price:
$0.99
10% off
new price: $0.89
/ea
Sold in multiples of 9 for $8.01
$8.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 25 W
- Dimmable No
- Bulb Shape T8
- Product Type Bulb,Incandescent,25W,T8,Intermediate Ba
Product Information
- Brand Satco
- MFR # S4720
- Zoro # G0964609
- UPC # 045923047206
- Country of Origin China
- Category Decorative Light Bulbs
Details
Item | Incandescent Bulb |
Watts | 25 W |
Dimmable | No |
Bulb Shape | T8 |
Product Type | Bulb,Incandescent,25W,T8,Intermediate Ba |
Description
Incandescent Bulb, Bulb Shape T8, Watts 25 W, Dimmable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Pentair 522637 replacement light bulb lamp (522637 PENTAIR)
- SATCO 6W G25 Globe LED 3000K Medium 120V (S9201)
- SIGNIFY Metal Halide Lamp, BD17 Bulb Shape, 100W (MHC100/U/M/3K ELITE)
- LUMAPRO LED Rope Light, Orange, 6 Ft, 120V (30F521)
- SATCO 175 W BR38 Incandescent - Clear Heat - 5000 Hours - Medium Base - 120V (S4752)
- SATCO Bulb, Incandescent, 7.5W, S11, Medium Base, Sign & Indicator (S3794)
- SATCO 25 W BA9 1/2 Incandescent - Transparent Red - 1500 Hours - Candelabra Base - 120V (S3219)
- SATCO 11 W S14 Incandescent - Ceramic Green - 2500 Hours - Medium Base - 130V (S3962)
- SATCO 100 W BR38 Incandescent - Green - 2000 Hours - Medium Base - 120V (S4427)
- SATCO Bulb, Incandescent, 15W, T7, Candelabra Base, Sign & Indicator (S4718)
- SATCO 25 W CA8 Incandescent - Clear - 2500 Hours - 210L - Candelabra Base - 130V (A3674)
- Satco Decorative Light Bulbs