Shop All Decorative Light Bulbs
Satco
Bulb, Incandescent, 20W, T6 1/2, Bayonet Double Contact Base, Tubular
Mfr # S3297
Zoro # G0963175
product price: $1.59
/ea
Sold in multiples of 6 for $9.54
$9.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 20 W
- Dimmable Yes
- Bulb Shape T6
Product Information
- Brand Satco
- MFR # S3297
- Zoro # G0963175
- UPC # 045923032974
- Country of Origin China
- Category Decorative Light Bulbs
Details
Item | Incandescent Bulb |
Watts | 20 W |
Dimmable | Yes |
Bulb Shape | T6 |
Description
Incandescent Bulb, Bulb Shape T6, Watts 20 W, Dimmable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATURE SPRING Set of 6 Nature Spring Outdoor Solar LED Lights, Garden Stakes with Torches for illuminating Pathways (358996KQC)
- SYLVANIA Natural G16.5 E12 (Candelabra) LED Bulb Soft White 40 W , 2PK (40797)
- ILC Replacement For LIGHT BULB LAMP, KULKA 540 (KULKA 540)
- PROGRESS LIGHTING Four-Foot LED Wrap Light (P730012-030-30)
- SATCO Bulb, Incandescent, 40W, T10, Medium Base, Tubular (S3253)
- SATCO 25 W B11 Incandescent - Clear - 2500 Hours - 210L - Medium Base - 130V (A3631)
- SATCO 40 W R14 Incandescent - Clear - 1500 Hours - 300L - Intermediate Base - 120V (S3215)
- SATCO 25 W R14 Incandescent - Translucent - 1500 Hours - 135L - Medium Base - 120V (S3604)
- SATCO Bulb, Incandescent, 60W, A19, Medium Base, General Service (S3955)
- SATCO Bulb, Incandescent, 15W, T7, Intermediate Base, Sign & Indicator (S4722)
- SATCO 25 W CA8 Incandescent - Clear - 2500 Hours - 210L - Candelabra Base - 130V (A3674)
- Satco Decorative Light Bulbs