Shop All Vehicle Bulbs & Lenses
Satco
Bulb, Halogen, 500W, T3, Double Ended Base, Double Ended
Mfr # S3105
Zoro # G0959185
product price: $1.85
/ea
Sold in multiples of 5 for $9.25
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T3
- Bulb Base Type Double Ended Recessed Single Contact
- Light Bulb Dia. 0.38 in
- Bulb Finish Clear
- Material Glass / Metal
Product Information
- Brand Satco
- MFR # S3105
- Zoro # G0959185
- UPC # 045923031052
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Light Bulb Dia. | 0.38 in |
Length | 4.69 in |
Details
Description
Bulb,Halogen,500W,T3,Double Ended Base,D, Dimmable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXTECH Hose Reducer, Blue, 2 in. to 2-1/4 in. (R40-200/225)
- GREENFIELD Greenfield 520-FG Vinyl Coated River Anchor - Green, 20 lb. (520-FG)
- PUROLATOR Purolator PBC35519 PurolatorBOSS Premium Cabin Air Filter w Febreze (PBC35519)
- AUTO VENTSHADE 07-11 CAMRY CARFLECTOR-SMOKE (20449)
- SATCO Bulb, Halogen, 60W, T4, Double Loop Base, Bi Pin (S4648)
- SATCO 5W MR11 Halogen Light Bulb - Bi Pin GZ4 Base - Clear Finish (S3194)
- SATCO Bulb, Halogen, 100W, T4, Bayonet Double Contact Base, Single Ended (S3147)
- SATCO 1500W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (S3106)
- SATCO 50W JDR Halogen Light Bulb - Medium Base - Clear Finish (S3139)
- SATCO 250W T10 Halogen Light Bulb - Medium Base - Frost Finish (S3479)
- ILC Replacement for Allen Bradley 800m-n15 replacement light bulb lamp, 10PK (800M-N15 ALLEN BRADLEY)
- Satco Automotive Headlight, Signal & Tail Light Assemblies