Shop All LED Light Bulbs
Satco
A19 E26 (Medium) LED Bulb Warm White 100 Watt Equivalence 4 pk
Mfr # S28789
Zoro # G106432177
original price:
$22.29
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Technology LED
- Dimmable Non-Dimmable
- Watts 15.5W
- Lumens 1600L
- Energy Star Compliant Yes
Product Information
- Brand Satco
- MFR # S28789
- Zoro # G106432177
- UPC # 45923287893
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Maximum Overall Length | 4.646 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lamp Changer Head (2D007)
- ILC Replacement for Aquafine 43474-1 Ballast replacement light bulb lamp (43474-1 BALLAST AQUAFINE)
- EXO Trunnion Mounting Kit, Steel, Dark Bronze (RFL-TRN-DB)
- BESA LIGHTING Brella Cord Pendant, Oak, Bronze Finish, 1x5W LED (1XT-4679OK-LED-BR)
- SATCO Bulb, LED, 15.5W, 120V, A19, Base E26, 27K (S28785)
- SATCO Bulb, LED, 15.5W, 120V, A19, Base E26, 30K (S28786)
- SATCO Bulb, LED, 15.5W, 120V, A19, Base E26, 50K (S28788)
- SATCO 11W T2 LED Light Bulb - Medium Base - Frost Finish (S7215)
- SATCO 3W LED MR11 4000K 25' beam 25000 Hours 210Ls GU4 12V (S9282)
- SATCO Bulb, LED, 1.4W, 120V, S14, Base E26, 27K (S9175)
- ILC Replacement for Eiko 31293093837 replacement light bulb lamp (31293093837 EIKO)
- Satco LED Light Bulbs