Shop All LED Light Bulbs
Satco
9W T8 LED 2 ft. 50K G13 Base 50K Hours 1150L Type B BBP 1 or 2 Ended
Mfr # S39903
Zoro # G701707267
product price: $8.95
/ea
Sold in multiples of 25 for $223.75
$223.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Dimmable No
- Voltage 120-277
- Watts 9
- Lumens 1150
Product Information
- Brand Satco
- MFR # S39903
- Zoro # G701707267
- UPC # 45923399039
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Outside Diameter | 1.1 |
Length | 24 |
Details
Bulb Shape | T8 |
Dimmable | No |
Voltage | 120-277 |
Watts | 9 |
Lumens | 1150 |
Indoor/Outdoor | Indoor and Outdoor |
CEC Title 20 | Yes |
Energy Star | No |
CCT | 5000K |
Finish | Gloss White |
Location Rating | Damp |
Standards | cULus Classified |
IMAP | 7.95 |
Fluorescent Equivalence | 25/28/32 |
DLC Approved | Yes |
Material | Glass |
Weight | 0.24 |
Hours Rated | 50000 |
RoHS Compliant | Yes |
For Use With | Lighting |
Bulb Base | Medium Bi Pin |
Description
Satco's new generation of Type B ballast bypass lamps, desgined to replace T8 or T12 medium bi-pin flourescent lamps, are available in 2-foot, 3-foot and 4-foot lengths. This 9-watt at 5000K is 2-feet in length and is engineered for single or double-ended wiring options and will not light unless the ballast is bypassed. Commercial venues, schools, hospitality, health care - any large scale lighting application - will beneift from immediate energy savings and less maintenance.
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULHAM FIREHORSE 5 to 64 Watts, 1, 2, 3, or 4 Lamps, Electronic Ballast (WH33-120-L)
- CREE Aluminum Reflector Wire Guard (WG-A)
- ILC Replacement for Glasco Ultraviolet L-501414 replacement light bulb lamp (L-501414 GLASCO ULTRAVIOLET)
- LUXRITE 5"/6" Square LED Recessed Can Lights 5 CCT 2700K-5000K 12.5W (90W Equivalent) 1100LM Dimmable 6-Pack (LR23788-6PK)
- SATCO 4 Watt CA11 LED Lamp, Clear, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21296)
- SATCO 10W LED Bulb J-Type T3 118mm 120V R7S - 3K Double End 200 Degree Beam (S11222)
- SATCO 11W T9 LED Light Bulb - G10q (4-Pin) Base - Frost Finish (S16501)
- SATCO Bulb, LED, 20W, A21,120V-277V, 40K, E26, No Dim, White (S11331)
- SATCO 13W T8 LED Light Bulb - Medium Bi Pin Base - Frost Finish (S18450)
- SATCO Bulb, LED, 0.8W, 120V, T6, Base E12, 27K (S9177)
- ILC Replacement for Satco S9036 replacement light bulb lamp (S9036 SATCO)
- Satco LED Light Bulbs