Shop All LED Light Bulbs
Satco
9W T8 LED 2 ft. 40K G13 Base 50K Hours 1150L Type B BBP 1 or 2 Ended
Mfr # S39902
Zoro # G401707260
product price: $9.39
/ea
Sold in multiples of 25 for $234.75
$234.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Dimmable No
- Voltage 120-277
- Watts 9
- Lumens 1150
Product Information
- Brand Satco
- MFR # S39902
- Zoro # G401707260
- UPC # 45923399022
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Outside Diameter | 1.1 |
Length | 24 |
Details
Bulb Shape | T8 |
Dimmable | No |
Voltage | 120-277 |
Watts | 9 |
Lumens | 1150 |
Indoor/Outdoor | Indoor and Outdoor |
Location Rating | Damp |
Bulb Base | Medium Bi Pin |
For Use With | Lighting |
DLC Approved | Yes |
CEC Title 20 | Yes |
Standards | cULus Classified |
Energy Star | No |
RoHS Compliant | Yes |
CCT | 4000K |
Fluorescent Equivalence | 25/28/32 |
IMAP | 7.95 |
Material | Glass |
Hours Rated | 50000 |
Weight | 0.24 |
Finish | Gloss White |
Description
Satco's new generation of Type B ballast bypass lamps, desgined to replace T8 or T12 medium bi-pin flourescent lamps, are available in 2-foot, 3-foot and 4-foot lengths. This 9-watt at 4000K is 2-feet in length and is engineered for single or double-ended wiring options and will not light unless the ballast is bypassed. Commercial venues, schools, hospitality, health care - any large scale lighting application - will beneift from immediate energy savings and less maintenance.
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 ROVER Service and Repair Flood Light (Tool Only) (2367-20)
- STREAMLIGHT Yellow Rechargeable Proprietary, 275 lm lm (68732)
- INNOVATIONS LIGHTING Briarcliff Metal Shade (M13-AC)
- MAXIM Essentials 5-Light 36" Wide Oil Rubbed Bronze Vanity Light (8015MROI)
- SATCO . A19 E26 (Medium) LED Bulb Warm White 60 Watt Equivalence 4 pk (S21713)
- SATCO 6 Watt G25 LED Lamp, Clear, Medium Base, 90 CRI, 4000K, 120 Volts (S21236)
- SATCO 5 Watt JCD LED Lamp, Frost, 4000K, G9 Base, 120 Volt (S11237)
- SATCO 8 Watt G40 LED Lamp, Clear, Medium Base, 90 CRI, 4000K, 120 Volts (S21259)
- SATCO 5 Watt A19 LED - 4000K - Dimmable - Medium Base - 230 Degree Beam Angle, PK 4 (S11452)
- SATCO 4.5 Watt G25 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts, 2PK (S21242)
- DITTO 16.5W LED BR40 2700K 103' beam Medium 120V dimmable (S9638)
- Satco LED Light Bulbs