Shop All LED Light Bulbs
Satco
9W T2 LED Light Bulb - Candelabra Base - White Finish
Mfr # S7361
Zoro # G0956403
product price: $3.75
/ea
Sold in multiples of 2 for $7.50
$7.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- Wattage Equivalency 3800W HAL
Product Information
- Brand Satco
- MFR # S7361
- Zoro # G0956403
- UPC # 045923073618
- Country of Origin China
- Category LED Light Bulbs
Details
Light Technology | LED |
Item | Bulb,CFL,9W,T2,Candelabra Base,Spirals C |
Wattage Equivalency | 3800W HAL |
Description
Bulb,CFL,9W,T2,Candelabra Base,Spirals C, LED, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, OR, RI, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, CFL, 28W, T5, GX32d-3 Base, Double Twin 2 Pin (S6023)
- KEYSTONE 12W Dimmable SmartCurrent Preprogrammed LED Driver, KTLD-12-UV-SC500-56-VDIM-AF1 (KTLD-12-UV-SC500-56-VDIM-AF1)
- ALBEO LED Wrap Fixture, Flat, 4ft. (LWS4WA04X8XXVQSMWHTE)
- GE LAMPS LED Lamp, 5000K, Indoor, 120V, 15W, Glass (LED15ET8/G/4/850)
- SATCO 11W T9 LED Light Bulb - G10q (4-Pin) Base - Frost Finish (S16502)
- SATCO 10.5W A19 LED, 75W Replace, Clear E26 Base, 27K, 120V (4-Pack) (S12436)
- SATCO Bulb, LED, 6W, 230V, A19, E27, 30K (S9661)
- SATCO Bulb, LED, 11.5W, 120V, A19, Base E26, 27K, PK4 (S28769)
- SATCO 9W T8 LED 2 ft. 35K G13 Base 50K Hours 1100L Type B BBP 1 or 2 Ended (S39901)
- SATCO 5W T2 LED Light Bulb - Medium Base - White Finish (S7261)
- ILC Replacement for Philips 12t8/48-5000 IF 10/1 TAA replacement light bulb lamp (12T8/48-5000 IF 10/1 TAA PHILIPS)
- Satco LED Light Bulbs