Shop All Recessed Lighting Kits
Satco
9W LED DW LP DL - 4 in. Rnd - Starfish IOT Tunable White and RGB - 120V 90 CRI White
Mfr # S11560
Zoro # G710371701
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temp. 2000 to 5000K
- Height 1 in
- Standards cETLus ; FCC ; RoHS ; Energy Star ; Title 24 ; IC Rated
- Voltage 120
- Kit Contents Mounting clips
Product Information
- Brand Satco
- MFR # S11560
- Zoro # G710371701
- UPC # 45923115608
- Country of Origin Thailand
- Category Recessed Lighting Kits
Dimensions
Height | 1 in |
Width | 5 in |
Driver Dimensions | 3.46 in L x 3.46 in W x 1.44 in H |
Details
Description
SATCO NUVO's S11560 LED Slimfit Downlight with STARFISH technology is the ultimate choice for smart lighting and ambiance control. Download the STARFISH app to customize any tunable white color temperatures from 2000K warm white to 5000K natural light, or choose from millions of colors on the RGB spectrum, all from your mobile device. Offered in a 4-inch round size with a flat lens, this slimfit downlight is ideal for transforming residential and multifamily environments. This downlight is also compatible with Siri, Alexa, Google Home, and SmartThings so it can be easily incorporated into your smart home.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Pushthru Lamp Socket (4352464)
- ILC Replacement For EIKO, LED25WA23850U (LED25WA23/850-U)
- SATCO 9W T8 LED 2 ft. 40K G13 Base 50K Hours 1150L Type B BBP 1 or 2 Ended (S39902)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-45-UV-PS1100-42-VDIM-LM1)
- SATCO 12W LED DW LP DL - 6 in. Rnd - Starfish IOT Tunable White and RGB - 120V 90 CRI White (S11562)
- SATCO 15 Watt CCT Selectable LED Direct Wire Downlight Gimbaled 6-Inch Square Remote Driver Black (S11863)
- SATCO Fixture, LED, Downlight, 11W/16W/23W, 900L/1200L/1750L, 120-277V (S11815)
- SATCO LED Direct Wire Downlight Gimbaled, 9 Watt CCT Selectable, 4 Inch Square, Remote Driver, Black (S11843)
- SATCO LED Direct Wire Downlight Gimbaled, 9 Watt CCT Selectable, 4 Inch Round, Remote Driver, White (S11840)
- SATCO Fixture, Recessed, Retrofit, LED, 7.5W, 120V, Adjustable CCT, 4 in. (S11822)
- ILC Replacement For SATCO S11843 (S11843)
- Satco Recessed Lighting Kits