Shop All LED Light Bulbs
Satco
9.5W A19 LED Frosted 50K E26 Base 220 Degree Beam 120V Non-Dim 4PK
Mfr # S39597
Zoro # G201707262
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape A19
- Dimmable No
- Voltage 120
- Watts 9.5
- Lumens 800
Product Information
- Brand Satco
- MFR # S39597
- Zoro # G201707262
- UPC # 45923395970
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 4.33 |
Outside Diameter | 2.36 |
Details
Bulb Shape | A19 |
Dimmable | No |
Voltage | 120 |
Watts | 9.5 |
Lumens | 800 |
Incandescent Equivalent | 60 |
For Use With | Lighting |
Location Rating | Damp |
Indoor/Outdoor | Indoor |
Standards | cULus |
CEC Title 24 | No |
Bulb Base | Medium |
Hours Rated | 15000 |
Energy Star | Yes |
Weight | 0.09 |
Finish | Frost |
CEC Title 20 | No |
CCT | 5000K |
Material | Plastic - Metal - Electronic Components |
IMAP | 7.95 |
Operating Temperature | -25C (-13F) to a maximum of +45C (+113F) |
Description
Satco's four-pack A19, 5000K, 9.5-watt Natural Light LED lamp replaces a standard 60-watt incandescent lamp. This lamp is Energy Star Listed, approved for use in totally enclosed fixtures, vibration resistant, and is damp location rated, making it very versatile. The lamp is both RoHS and FCC compliant.
Documents & Resources
Restrictions
- View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania 54189 replacement light bulb lamp (54189 OSRAM SYLVANIA)
- DUAL-LITE Light, 130W, White, 6V (LM130)
- ILC Replacement for Verilux Brookfield Deluxe Floor Lamp replacement light bulb lamp (BROOKFIELD DELUXE FLOOR LAMP VERILUX)
- SATCO 8 Watt T9 LED Lamp, Frost, Medium Base, 90 CRI, 2700K, 120 Volts (S21356)
- SATCO 8W LED PL GU24 2700K 675Ls 50000 Hours 120' Beam spread 120- (S8745)
- SATCO 10W LED Bulb J-Type T3 118mm 120V R7S - 3K Double End 200 Degree Beam (S11222)
- SATCO . A19 E26 (Medium) Filament LED Bulb Warm White 60 Watt Equivalence 4 pk (S21714)
- SATCO 4W T5 LED Light Bulb - Miniature Bi Pin Base - Frost Finish (S11905)
- SATCO 4.5 Watt G40 LED Lamp, White, Medium Base, 90 CRI, 2700K, 120 Volts (S21250)
- SATCO 5.5 Watt B11 LED Lamp, Frost, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21278)
- ILC Replacement for Bulbrite 776856 replacement light bulb lamp (776856 BULBRITE)
- Satco LED Light Bulbs