Shop All Vehicle Bulbs & Lenses
Satco
90W PAR38 Halogen Light Bulb - Medium Side Prong Base - Clear Finish
Mfr # S4675
Zoro # G0960567
original price:
$19.54
10% off
new price: $17.45
/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape PAR38
- Bulb Base Type Medium Side Prong
- Lumens 1310L
- Bulb Amps 0.750A
- Length 4.31 in
Product Information
- Brand Satco
- MFR # S4675
- Zoro # G0960567
- UPC # 045923046759
- Country of Origin United States
- Category Vehicle Bulbs & Lenses
Dimensions
Length | 4.31 in |
Light Bulb Dia. | 4.75 in |
Details
Bulb Shape | PAR38 |
Bulb Base Type | Medium Side Prong |
Item | Bulb,Halogen,90W,PAR38,Medium Side Prong |
Lumens | 1310L |
Bulb Amps | 0.750A |
Material | Glass / Metal |
Average Bulb Life | 2500 |
Bulb Finish | Clear |
Voltage | 120V |
Application | Lighting |
Standards | Dry Rating |
Dimmable | Yes |
Beam Angle - Vehicle Lighting | 30 |
Bulb Color Temp. | 2900K |
Location Rating | Dry |
Filament Type | CC-8 |
CRI | 100 |
Description
Bulb,Halogen,90W,PAR38,Medium Side Prong
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A RAYMOND TINNERMAN U-Nut Tapped Barrel Scr Sz M6x1.0 6 P.O (EFUN-LPGS060023-4/B)
- A & I PRODUCTS Hydraulic Pump Seal Kit 6" x6" x0.5" (A-AR98993)
- BUYERS PRODUCTS 66 Inch Oval LED Light Bar Kit (8891169)
- BOJO TOOLS Wedge Puller Tool (ATH-4-NGL)
- SATCO 20W MR11 Halogen Light Bulb - Bayonet Double Contact Base - Clear Finish (S1952)
- SATCO 200W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (S3136)
- SATCO 50W T4 Halogen Light Bulb - Bi Pin G8 Base - Clear Finish (S4612)
- SATCO 20W MR11 Halogen Light Bulb - Bi Pin GZ4 Base - Clear Finish (S3152)
- SATCO 35W T4 Halogen Light Bulb - Bi Pin GY6.35 Base - Frost Finish (S1910)
- SATCO 150W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (S3481)
- ILC Replacement for Stanley A5988 replacement light bulb lamp (A5988 STANLEY)
- Satco Automotive Headlight, Signal & Tail Light Assemblies