Shop All LED Light Bulbs
Satco
9-Watt 2-Foot LED T8 - CCT Selectable - Type B Ballast Bypass - G13 Base - 120-277 Volt
Mfr # S11764
Zoro # G310018945
product price: $9.39
/ea
Sold in multiples of 25 for $234.75
$234.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 50000
- Bulb Base Type G13
- Bulb Color Temp. 3000K/3500K/4000K/5000K/6500K
- Bulb Shape Type B
- Voltage 120-277
Product Information
- Brand Satco
- MFR # S11764
- Zoro # G310018945
- UPC # 45923117640
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 23.17 in |
Light Bulb Dia. | 1 in |
Details
Average Light Bulb Life | 50000 |
Bulb Base Type | G13 |
Bulb Color Temp. | 3000K/3500K/4000K/5000K/6500K |
Bulb Shape | Type B |
Voltage | 120-277 |
Lumens | 1150L/1150L/1250L/1250L/1250L |
Standards | cULus - Classified; cULus - Certified ; RoHS ; FCC; NSF Approved |
For Enclosed Fixtures | Yes |
CRI | 80 |
Bulb Operating Temp. Range | -20C (-4F) to +45C (+113F) |
Wattage Equivalency | 17W INC |
Bulb Beam Angle | 210 degrees |
Housing Material | Glass / Plastic |
Bulb Finish | Frost |
Bulb Primary Application | Indoor Lighting |
Vapor Tight Rated | No |
Location Rating | Damp |
DLC ID | S-N3X0KC |
Description
SATCO NUVO's Type B Ballast Bypass lamps are designed to replace T8 or T12 medium bi-pin fluorescent lamps. They are engineered for single or double-ended wiring options and will not light unless the ballast is bypassed. You can choose from 3000K, 3500K, 4000K, 5000K, and 6500K color temperatures at installation. They are available in two-, three-, and four-foot lengths for immediate energy savings in a variety of commercial and industrial applications.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips Pl-l36w/840/4p replacement light bulb lamp (PL-L36W/840/4P PHILIPS)
- GE LAMPS Halogen Light Bulb, T3,100W (Q100T3/CL/CD)
- MILWAUKEE TOOL M12 Work Light, M12 CP2.0 Battery (49-24-0146, 48-11-2420)
- ILC Replacement for Subzero 500 Series Replacement Bulb replacement light bulb lamp, 2PK (500 SERIES REPLACEMENT BULB SUBZERO)
- SATCO 5.5 Watt CA11 LED Lamp, Frost, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21307)
- SATCO 85W T5 LED Light Bulb - Medium Base - White Finish (S7398)
- SATCO 10W LED Bulb J-Type T3 118mm 120V R7S - 3K Double End 200 Degree Beam (S11222)
- SATCO 6.5W MR16 LED Light Bulb - Medium Base - White Finish (S9982)
- SATCO 18W T2 LED Light Bulb - Bi Pin GU24 Base - White Finish (S8209)
- SATCO 15W G25 LED Light Bulb - Bi Pin GU24 Base - Clear Finish (S8221)
- ILB GOLD Bulb, LED Base Type G6.35, Replacement For Norman Lamps, LED-G6-120V-4W3 (LED-G6-120V-4W3)
- Satco LED Light Bulbs