Shop All LED Light Bulbs
Satco
8W LED PL GU24 5000K 725Ls 50000 Hours 120' Beam spread 120-
Mfr # S8749
Zoro # G3407560
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GU24
- Bulb Shape PL
- Bulb Technology LED
- Dimmable No
- Light Distribution 120 Degrees Beam Spread
Product Information
- Brand Satco
- MFR # S8749
- Zoro # G3407560
- UPC # 45923087493
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | GU24 |
Bulb Color Temp. | 5000K |
Bulb Shape | PL |
Bulb Technology | LED |
Dimmable | No |
Light Distribution | 120 Degrees Beam Spread |
Type | Tube |
Voltage | 120 to 277V |
Watts | 8W |
Light Technology | LED |
Light Appearance | 5000K, Neutral White |
Average Bulb Life | 50,000 hr. |
Item | LED Bulb,8W,120-277V,PL,GU24,5000K |
Wattage Equivalency | 3800W HAL |
Description
LED Bulb,8W,120-277V,PL,GU24,5000K, LED, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for SYLVANIA F34CW/SS/ECO/RP REPLACED BY (F34CW/SS/ECO/RP REPLACED BY SYLVANIA)
- PROMINENCE HOME Eaton Ridge, Three Light Bathroom Vanity Light with Clear Glass, Brushed Nickel (51550-40)
- ILC Replacement for Starrett Precision Sigma Vf600 Profile Illumn replacement light bulb lamp (SIGMA VF600 PROFILE ILLUMN STARRETT PRECISION)
- CELEBRATIONS Led Bo C6 50Lt Mlt (11940-71)
- SATCO 8W LED PL GU24 4000K 725Ls 50000 Hours 120' Beam spread 120- (S8748)
- SATCO 8W LED PL GU24 2700K 675Ls 50000 Hours 120' Beam spread 120- (S8745)
- SATCO 8W LED PL GU24 3000K 675Ls 50000 Hours 120' Beam spread 120- (S8746)
- SATCO Bulb, LED, 9W, A19, Medium, 40K, Non-Dim, PK 100 (S11413)
- SATCO 6.5W LED MR16 LED 5000K 40' beam GU10 120V (S9385)
- SATCO 4.5W PAR16 LED 5000K 40' beam Medium 120V (S9387)
- BULBRITE 75 Watt Equivalent PAR30SN Dimmable Medium Screw LED Light Bulb Cool White Light 4000K, 4PK (861723)
- Satco LED Light Bulbs