Shop All LED Light Bulbs
Satco
8W LED MR16 2700K 40' beam GU5.3 12V
Mfr # S8640
Zoro # G3407971
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GU5.3
- Bulb Color Temp. 2700K
- Bulb Shape MR16
- Bulb Technology LED
- Dimmable Yes
Product Information
- Brand Satco
- MFR # S8640
- Zoro # G3407971
- UPC # 45923086403
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | GU5.3 |
Bulb Color Temp. | 2700K |
Bulb Shape | MR16 |
Bulb Technology | LED |
Dimmable | Yes |
Light Distribution | 40 Degrees Beam Spread |
Type | Track and Recessed |
Voltage | 12V |
Watts | 8W |
Light Appearance | 2700K, Warm White |
Average Bulb Life | 25,000 hr. |
Wattage Equivalency | 3800W HAL |
Description
Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAY-BRITE CFI Mounting Flange Kit (FMA24)
- CURRENT GE 3W T10 CLR LED Bulb (93129002)
- ILC Replacement for Osram Sylvania 16748 replacement light bulb lamp (16748 OSRAM SYLVANIA)
- ILC Replacement for PHILIPS PL-C 13W/35 (PL-C 13W/35 PHILIPS)
- SATCO 120/100/80W LED HID Replace - Watt & CCT Select - EX39 Base - 100-277V (S23145)
- SATCO 4W T5 LED Light Bulb - Miniature Bi Pin Base - Frost Finish (S11904)
- SATCO 105 Watt LED Direct Wire Downlight, Gimbaled, 120 Volt, CCT Selectable, Black Finish (S11857)
- SATCO Bulb, LED, 15.5W, 120V, A19, Base E26, 27K (S28785)
- SATCO 4 Watt B11 LED Lamp, Frost, Candelabra Base, 90 CRI, 4000K, 120 Volts (S21271)
- SATCO 7W A19 LED Clear Medium 2700K 810Ls 120V Carded (S8616)
- LUXRITE A19 LED Light Bulbs 11W (75W Equivalent) 1100LM 5000K Bright White Dimmable E26 Base 16-Pack (LR21433-16PK)
- Satco LED Light Bulbs