Shop All LED Light Bulbs
Satco
8W A19 LED Lamp, Clear, 4000K, Medium Base, 120V, 4-Pack, 4PK
Mfr # S12464
Zoro # G809907569
product price: $14.69
/pk 4, $3.67/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000
- Dimmable Yes
- Voltage 120
- Lumens 800
- Bulb Beam Angle 280 degrees
Product Information
- Brand Satco
- MFR # S12464
- Zoro # G809907569
- UPC # 45923124648
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 2.36 in |
Length | 4.33 in |
Details
Average Light Bulb Life | 15000 |
Dimmable | Yes |
Voltage | 120 |
Watts | 8W |
Lumens | 800 |
Bulb Beam Angle | 280 degrees |
Bulb Operating Temp. Range | -20°C (-4°F) to +45°C (+113°F) |
CRI | 90 |
Color Temperature | 4000K |
Housing Material | Glass |
Indoor/Outdoor Usage | Indoor and Outdoor Lighting |
Light Color | Cool White |
Wattage Equivalency | 60W |
Standards | cULus / RoHS / FCC |
Color | Clear |
Location Rating | Wet |
Lamp Count | 4 |
Lamp Base | Medium |
Lamp Shape | A19 |
Description
Satco's S12464 8-watt, A19 LED bulb with a medium base is dimmable and offers cool white light with a 280-degree beam spread. wet-rated for kitchens and bathrooms, this clear bulb is sold in a convenient 4-pack. Elegant and long-lasting, this clear bulb delivers 15,000 hours of exceptional illumination.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For EIKO 381 AIRCRAFT AIRPORT AIRFIELD BULBS SC MIDGET FLANGED SX6S 10PK (10PAK:WW-1DCV-2)
- PORTOR 6in. LED DownLight, Junction Box and CCT Selector (PT-DLJ-B-6I-15W-5CCT)
- ILC Replacement For PLUSRITE J78 100W 120V (WW-4GHV-7)
- SATCO 8W A19 LED Lamp, Clear, 2700K, Medium Base, 120V, 4-Pack, 4PK (S12462)
- SATCO 5W A19 LED Lamp, Clear, 2700K, Medium Base, 120V, 4-Pack, 4PK (S12460)
- SATCO 8W A19 LED Lamp, Clear, 3000K, Medium Base, 120V, 4-Pack, 4PK (S12463)
- SATCO 9W PL LED Light Bulb - G24d (2-Pin) Base - Frost Finish (S8537)
- SATCO Bulb, LED, 15W, 120V, A19, GU24, 40K (S29805)
- SATCO Bulb, LED, 4W, 120V, ST19, Base E26, 22K (S9967)
- SATCO 185Watt A21 LED Lamp, Frost Finish Medium Base 5000K 120 Volts (S12449)
- Satco LED Light Bulbs