Shop All LED Light Bulbs
Satco
8.5W PAR30S LED - 90 CRI - 30K - 40 Degree Beam - E26 Base - 120V
Mfr # S22212
Zoro # G301769207
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape PAR 30S
- Dimmable Yes
- Voltage 120
- Watts 8.5
- Lumens 700
Product Information
- Brand Satco
- MFR # S22212
- Zoro # G301769207
- UPC # 45923210457
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 3.35 |
Outside Diameter | 3.74 |
Details
Bulb Shape | PAR 30S |
Dimmable | Yes |
Voltage | 120 |
Watts | 8.5 |
Lumens | 700 |
Material | Plastic - Aluminum |
Operating Temperature | -20C (-4F) to a maximum of +45C (+113F) |
RoHS Compliant | Yes |
CEC Title 20 | Y |
Indoor/Outdoor | Indoor and Outdoor |
Finish | Clear |
IMAP | 5.95 |
Bulb Base | Medium |
CCT | 3000K |
Hours Rated | 15000 |
Energy Star | No |
Standards | cULus Listed |
For Use With | Lighting |
Weight | 0.04 |
Operating Frequency | 60 |
Location Rating | Wet |
Description
With updated optics for greater beam control and a traditional shape, the Satco LED Eco PAR lamps to maintain the familiar look and feel of the halogen PAR lamps they replace. At 90 CRI and higher lumens per watt, they deliver superior light and improved efficiency. Designed for use in track, recessed fixtures, and wet locations including outdoor and landscape applications, this family has ten new competitively-priced options available for your replacement lamp upgrades or new installations!
Documents & Resources
Restrictions
- View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Replacement Lens, F/Mfr. No. DSB48 (DSB48)
- DESIGNERS EDGE Motion Sensor, 180 Degree, 70 ft, Brz, 3in L (L6020BR)
- CELEBRATIONS Candolier 3Lt Celeb (1503-71)
- SYLVANIA Slim Microdisk, LED, 6" Size, 1100 lm (65668)
- SATCO 17W T8 LED 4 ft. 40K G13 Base 50K Hours 2200L Type B BBP 1 or 2 Ended (S39906)
- SATCO Bulb, T8, LED, 42W, 120V-277V, 4000K (S16422)
- SATCO 4.5 Watt G25 LED Lamp, Clear, Medium Base, 90 CRI, 4000K, 120 Volts (S21228)
- SATCO 5W A15 LED Light Bulb - Medium Base - Frost Finish (S8572)
- SATCO 6 Watt G25 LED Lamp, Clear, Medium Base, 90 CRI, 3000K, 120 Volts (S21235)
- SATCO Bulb, CFL, 13W, T3, G24q-1 (4-Pin) Base, Spiral 4 Pin (S4438)
- SATCO 40W 8 ft. T8 LED FA8 - 35K 50K Hours 5300L Type B BBP 2-End Wire DLC (S29917)
- Satco LED Light Bulbs