Shop All LED Light Bulbs
Satco
85 Watt, BR30 LED, 3000K, 80 CRI, Medium Base, 120 Volts, Dimmable, 6PK
Mfr # S11471
Zoro # G108034904
product price: $18.95
/pk 6, $3.16/ea
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape Round
- Voltage 120 V
- Bulb Amps 0.09 Amps
- Indoor/Outdoor Usage Indoor
- Length 5.13"
Product Information
- Brand Satco
- MFR # S11471
- Zoro # G108034904
- UPC # 45923114717
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 5.13" |
Light Bulb Dia. | 3.75" |
Details
Bulb Color Temp. | 3000K |
Bulb Shape | Round |
Voltage | 120 V |
Bulb Amps | 0.09 Amps |
Indoor/Outdoor Usage | Indoor |
Item | LED Flood Lamps |
Bulb Finish | White |
Housing Material | Plastic |
Bulb Primary Application | Lighting |
Description
Satco flood lamps are the latest LED bulbs with long life and dimming capabilities The S11471 sixpack delivers performance with Energy Star savings to replace that outdated incandescent or compact fluorescent bulb These lamps are dimmable, feature a warm white tone, and are perfect for traditional flood light applications
Documents & Resources
Restrictions
View the Lighting Facts
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Katchy Indoor Insect AND Flying Bugs Trap replacement light bulb lamp (WX-LUS2-1)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-12-UV-SC500-56-VDIM-AF1-CP)
- INVID TECH Security Solar Light, 30" Range, 500lm (ISL-SECURITY100)
- ECOSMART 5 in. and 6 in. 2700K Color Temperature Integrated LED Recessed Retrofit Trim (NB01aA10FR1-279)
- SATCO 85 Watt, BR30 LED, 2700K, 80 CRI, Medium Base, 120 Volts, Dimmable, 6PK (S11470)
- SATCO 85 Watt, BR30 LED, 4000K, 80 CRI, Medium Base, 120 Volts, Dimmable, 6PK (S11472)
- SATCO 85 Watt, BR30 LED, 5000K, 80 CRI, Medium Base, 120 Volts, Dimmable, 6PK (S11473)
- SATCO Satco 3838976 15W PAR 38 LED Bulb; 1200 Lumens - Neutral White (3838976)
- SATCO 6W G25 Globe LED 3000K Medium 120V (S9201)
- SATCO 6.5W LED MR16 LED 3500K 25' beam GU5.3 12V AC/DC (S9492)
- LUXRITE MR16 LED Light Bulbs 6.5W (50W Equivalent) 500LM 4000K Cool White Dimmable GU5.3 Base 16-Pack (LR21406-16PK)
- Satco LED Light Bulbs