Shop All LED Light Bulbs
Satco
85 Watt, BR30 LED, 2700K, 80 CRI, Medium Base, 120 Volts, Dimmable
Mfr # S39628
Zoro # G208034903
product price: $4.95
/ea
Sold in multiples of 48 for $237.60
$237.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape Round
- Voltage 120 V
- Bulb Finish White
- Indoor/Outdoor Usage Indoor
- Bulb Primary Application Lighting
Product Information
- Brand Satco
- MFR # S39628
- Zoro # G208034903
- UPC # 45923396281
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 3.75" |
Length | 5.13" |
Details
Bulb Shape | Round |
Voltage | 120 V |
Bulb Finish | White |
Item | LED Flood Lamps |
Indoor/Outdoor Usage | Indoor |
Bulb Primary Application | Lighting |
Bulb Amps | 0.09 Amps |
Housing Material | Plastic |
Description
Satco flood lamps are the latest LED bulbs with long life and dimming capabilities The S39628 48pack delivers performance with Energy Star savings to replace that outdated incandescent or compact fluorescent bulb These lamps are dimmable, feature a warm white tone, and are perfect for largescale, traditional flood light applications
Documents & Resources
Restrictions
View the Lighting Facts
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature Incandescent Bulb, 126 lm, 10.0W (1612-1PK)
- RECYCLEPAK Veolia BatteryRecyclingKit, 12-39/64"x10-23/64" (SUPPLY-041)
- BELL OUTDOOR Lampholder Med Grey 150W (LTS100S)
- LITHONIA LIGHTING Battery, Lead Calcium, 6V, 6.5A/HR. (ELB 0607)
- SATCO 5.5 Watt T10 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts (S21344)
- SATCO 9W T8 LED 2 ft. 30K G13 Base 50K Hours 1100L Type B BBP 1 or 2 Ended (S39900)
- SATCO 9.5W A19 LED Light Bulb - Medium Base - Frost Finish (S29558)
- SATCO 5 Watt JCD LED Lamp, Clear, 4000K, G9 Base, 120 Volt (S11235)
- SATCO . A19 E26 (Medium) LED Bulb Natural Light 60 Watt Equivalence 10 pk (S11401)
- SATCO 4 Watt CA11 LED Lamp, Clear, Candelabra Base, 90 CRI, 4000K, 120 Volts (S21298)
- SIGNIFY LED, 10 W, A19, Medium Screw (E26) (10A19/LED/930/FR/P/ND 4/1FB)
- Satco LED Light Bulbs