Shop All LED Light Bulbs
Satco
8 Watt T9 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts
Mfr # S21354
Zoro # G305829235
$9.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000
- Bulb Base Type Medium
- Dimmable Yes
- Light Distribution 300
- Voltage 120
Product Information
- Brand Satco
- MFR # S21354
- Zoro # G305829235
- UPC # 45923206610
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1.13 |
Length | 7.2 |
Details
Average Light Bulb Life | 15000 |
Bulb Base Type | Medium |
Bulb Color Temp. | 2700K |
Dimmable | Yes |
Light Distribution | 300 |
Voltage | 120 |
Watts | 8 |
Lumens | 800 |
Indoor/Outdoor Usage | Indoor/Outdoor |
Bulb Finish | Clear |
Light Color | Warm White |
CRI | 90 |
Green Certification or Other Recognition | Lawful for sale in California |
Standards | cETLus |
Bulb Primary Application | Decorative |
Bulb Designation | Wet |
Housing Material | Glass |
Item | LED Filament Bulb |
For Enclosed Fixtures | Yes |
Description
Satco's S21354 8-watt LED lamp is traditional, yet contemporary with its vintage style and energy-saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light. • MOL: 7.20 inches, MOD: 1.18 inches • Medium base • Clear finish • T9 lamp shape • 2700K Warm white light • Rated for 15000 hours • Dimmable • Superior 90 CRI light quality
Documents & Resources
Restrictions
- View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLEMAN Mini LED Lantern w/BatteryGuard™ - 200 Lumens - Black (2000034936)
- ILB GOLD Compact Fluorescent Bulb Cfl Triple Twin-4 Pin, Replacement For Satco, Cft42W4P841 (CFT42W4P841)
- ILC Replacement For Seagull Lighting, 97102 (97102)
- ILC Replacement for Damar Cfm26w/gx24q-3/850 replacement light bulb lamp (CFM26W/GX24Q-3/850 DAMAR)
- SATCO 8 Watt T9 LED Lamp, Clear, Medium Base, 90 CRI, 3000K, 120 Volts (S21355)
- SATCO 8 Watt T9 LED Lamp, Frost, Medium Base, 90 CRI, 2700K, 120 Volts (S21356)
- SATCO 13W T8 LED Light Bulb - Medium Bi Pin Base - Frost Finish (S18451)
- SATCO Bulb, LED, 9.5W, A19, Medium, 30K, Dim, 4PK (S11415)
- SATCO 14 Watt A19 LED - Medium Base - CCT Selectable - 120 Volt - White Finish (S11793)
- SATCO Bulb, LED, 9W, PL Shape, G24q Base, 35K (S29851)
- BULBRITE Dusk to Dawn 9 Watt A19 LED Light Bulb Medium (E26) Base - 3000K (Soft White Light), 800 Lumens, 4PK (862791)
- Satco LED Light Bulbs