Shop All LED Light Bulbs
Satco
8 Watt T10 LED Lamp, Frost, Medium Base, 90 CRI, 3000K, 120 Volts
Mfr # S21353
Zoro # G605829256
product price: $6.95
/ea
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000
- Bulb Base Type Medium
- Dimmable Yes
- Light Distribution 320
- Voltage 120
Product Information
- Brand Satco
- MFR # S21353
- Zoro # G605829256
- UPC # 45923206603
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 5 |
Light Bulb Dia. | 1.25 |
Details
Average Light Bulb Life | 15000 |
Bulb Base Type | Medium |
Bulb Color Temp. | 3000K |
Dimmable | Yes |
Light Distribution | 320 |
Voltage | 120 |
Watts | 8 |
Lumens | 720 |
CRI | 90 |
Light Color | Soft White |
For Enclosed Fixtures | Yes |
Item | LED Filament Bulb |
Bulb Primary Application | Decorative |
Indoor/Outdoor Usage | Indoor/Outdoor |
Housing Material | Glass |
Standards | cETLus |
Green Certification or Other Recognition | Lawful for sale in California |
Bulb Designation | Wet |
Bulb Finish | Frost |
Description
Satco's S21353 8-watt LED lamp is traditional, yet contemporary with its sleek finish and energy-saving LED technology. Elegantly illuminate any room in the house with this dimmable, frost finished bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light. • MOL: 5.00 inches, MOD: 1.25 inches • Medium base • Frost finish • T10 lamp shape • 3000K Warm white light • Rated for 15000 hours • Dimmable • Superior 90 CRI light quality
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESA LIGHTING Brella Cord Pendant, Oak, Bronze Finish, 1x5W LED (1XT-4679OK-LED-BR)
- SATCO 75 W BR30 Incandescent - Green - 2000 Hours - Medium Base - 130V (S3227)
- KEYSTONE Electronic Sign Ballast, KTSB-E-1232-24-UV-S (KTSB-E-1232-24-UV-S)
- ILB GOLD Fluorescent Ballast, Replacement For Magnetek 546-B (546-B)
- SATCO 8 Watt T10 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts (S21350)
- SATCO Bulb, LED, 4W, 120V, G30, Base E26, 22K (S9968)
- SATCO Bulb, LED, 6W, 120V, A19, Base E26, 27K (S29830)
- SATCO 6 Watt G25 LED Lamp, White, Medium Base, 90 CRI, 4000K, 120 Volts (S21240)
- SATCO 6.5W LED MR16 LED 2700K 25' beam GU5.3 12V AC/DC (S9490)
- SATCO 8-Watt ST19 LED - Clear: Medium Base - 2700K - 800 Lumens, 2PK (S21870)
- HAPPYLIGHT LED T6 1.2 & 15W Candlescent E12 3000K Light (HA1605644)
- Satco LED Light Bulbs