Shop All LED Light Bulbs
Satco
8 Watt T10 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts
Mfr # S21350
Zoro # G005829245
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000
- Bulb Base Type Medium
- Dimmable Yes
- Light Distribution 300
- Voltage 120
Product Information
- Brand Satco
- MFR # S21350
- Zoro # G005829245
- UPC # 45923206573
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 5 |
Light Bulb Dia. | 1.25 |
Details
Average Light Bulb Life | 15000 |
Bulb Base Type | Medium |
Bulb Color Temp. | 2700K |
Dimmable | Yes |
Light Distribution | 300 |
Voltage | 120 |
Watts | 8 |
Lumens | 800 |
CRI | 90 |
Indoor/Outdoor Usage | Indoor/Outdoor |
Standards | cETLus |
Item | LED Filament Bulb |
Housing Material | Glass |
Bulb Designation | Wet |
Green Certification or Other Recognition | Lawful for sale in California |
Bulb Finish | Clear |
Bulb Primary Application | Decorative |
Light Color | Warm White |
For Enclosed Fixtures | Yes |
Description
Satco's S21350 8-watt LED lamp is traditional, yet contemporary with its vintage style and energy-saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light. • MOL: 5.00 inches, MOD: 1.25 inches • Medium base • Clear finish • T10 lamp shape • 2700K Warm white light • Rated for 15000 hours • Dimmable • Superior 90 CRI light quality
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOPER LIGHTING Wallpack Led Fld Brz 10W (WP1050L)
- NEWHOUSE LIGHTING - INDOOR Olivia LED Clamp Light Desk Lamp with Flexible Gooseneck, 3 Brightness Levels & 3 Color Modes, Black (NHCLP-OL-BK)
- ILC Replacement for THE Designers Edge L-67 replacement light bulb lamp (L-67 THE DESIGNERS EDGE)
- GE 18" T8/T12, 15 W, T8 Tube, Cool White, PK6 (37178)
- SATCO 8 Watt T10 LED Lamp, Frost, Medium Base, 90 CRI, 3000K, 120 Volts (S21353)
- SATCO 6.5W MR16 LED Light Bulb - Medium Base - White Finish (S9982)
- SATCO 18W T2 LED Light Bulb - Bi Pin GU24 Base - White Finish (S8209)
- SATCO Bulb, LED, 1.4W, 120V, S14, Base E26, 27K (S9174)
- SATCO 23W PLL LED ballast bypass 2G11 2600Ls 120-277V 3500K (S9950)
- SATCO 13W T2 LED Light Bulb - Medium Base - White Finish (S6237)
- ILC Replacement for Eiko 08178 replacement light bulb lamp (08178 EIKO)
- Satco LED Light Bulbs