Shop All LED Light Bulbs
Satco
8 Watt T10 LED, Frosted, Medium Base, 4000K, High Lumen, 120 Volt, 90 CRI, Dimmable, Carded
Mfr # S11225
Zoro # G105675261
product price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type Medium
- Dimmable Yes-Dimmable
- Voltage 120
- Watts 8
- Lumens 900
Product Information
- Brand Satco
- MFR # S11225
- Zoro # G105675261
- UPC # 45923112256
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 4.02 |
Light Bulb Dia. | 1.26 |
Details
Bulb Base Type | Medium |
Dimmable | Yes-Dimmable |
Voltage | 120 |
Watts | 8 |
Lumens | 900 |
Energy Star Compliant | No |
Bulb Finish | Frost |
Bulb Beam Angle | 360 |
LED Replacement For | 75W |
Standards | cETLus Listed |
Wattage Equivalency | 60 |
Bulb Primary Application | Indoor Lighting |
CRI | 90 |
Color Temperature | 4000 |
Bulb Operating Temp. Range | -20C (-4F) to a maximum of +45C (+113F) |
Description
Satco's new S11225 energy-saving 8-watt tubular LED bulb replaces standard 75-watt halogen bulbs for the same beautiful light but at a lesser cost. The beautiful frosted design makes this an ideal lighting choice for wall sconces, pendant lighting, desk lamps, display cases, art piece accenting, and so much more. Place this lamp wherever you want to create a cozy, comfortable and serene atmosphere for everyone to enjoy.
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED String Lights Multicolored 24 ft 12 lights (SL24-12/RGBW)
- ELCO LIGHTING Colored Lenses for MR16 Fixtures (L40)
- BOSTITCH Flexible Wireless Charging LED Desk Lamp, 12.88"h, White (VLED1816-BOS)
- HALO Adjustable 30° Tilt, 376 (376P)
- SATCO 17Watt A21 LED Lamp, Frost Finish Medium Base 3000K 120 Volts (S12444)
- SATCO 23W T2 LED Light Bulb - Medium Base - White Finish (S6275)
- SATCO 15W G25 LED Light Bulb - Bi Pin GU24 Base - Clear Finish (S8221)
- SATCO 6.5W MR16 LED Light Bulb - Medium Base - White Finish (S9981)
- SATCO Bulb, T8, LED, 42W, 120V-277V, 4000K (S16422)
- SATCO 6 Watt G40 LED Lamp, White, Medium Base, 90 CRI, 4000K, 120 Volts (S21257)
- LUXRITE A19 LED Light Bulbs 11W (75W Equivalent) 1100LM 5000K Bright White Dimmable E26 Base 24-Pack (LR21433-24PK)
- Satco LED Light Bulbs