Shop All LED Light Bulbs
Satco
8 Watt G40 LED Lamp, White, Medium Base, 90 CRI, 3000K, 120 Volts
Mfr # S21260
Zoro # G605829300
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000
- Bulb Base Type Medium
- Dimmable Yes
- Light Distribution 320
- Voltage 120
Product Information
- Brand Satco
- MFR # S21260
- Zoro # G605829300
- UPC # 45923205750
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 4.88 |
Length | 6.54 |
Details
Average Light Bulb Life | 15000 |
Bulb Base Type | Medium |
Bulb Color Temp. | 3000K |
Dimmable | Yes |
Light Distribution | 320 |
Voltage | 120 |
Watts | 8 |
Lumens | 800 |
Bulb Primary Application | Decorative |
Green Certification or Other Recognition | Lawful for sale in California |
Housing Material | Glass |
CRI | 90 |
For Enclosed Fixtures | Yes |
Standards | cETLus |
Bulb Designation | Wet |
Indoor/Outdoor Usage | Indoor/Outdoor |
Item | LED Filament Bulb |
Bulb Finish | White |
Light Color | Soft White |
Description
Satco's S21260 8-watt LED lamp is traditional, yet contemporary with its sleek finish and energy-saving LED technology. Elegantly illuminate any room in the house with this dimmable, globe-shaped bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light. • MOL: 6.54 inches, MOD: 4.88 inches • Medium base • White finish • G40 lamp shape • 3000K Warm white light • Rated for 15000 hours • Dimmable • Superior 90 CRI light quality
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE LSS-4FT-46W-MCTP-BKHIGH LUMEN LED MULTI COLOR TEMPERATURE STRIP LIGHT (LSS-4FT-46W-MCTP-BK)
- GOOD EARTH LIGHTING Tape Light Reel Led 12Ft Rgbw (AC1068-WHG-12LF0G)
- SATCO 54W LED HID Replacement - 50K EX39 - Type B BBP - Economy Hi-Pro (S49394)
- PRO-4 Tactical 300 lm Black LED Tactical Flashlight w/COB Lantern AAA Battery (4967)
- SATCO 8 Watt G40 LED Lamp, White, Medium Base, 90 CRI, 4000K, 120 Volts (S21261)
- SATCO 8 Watt G40 LED Lamp, Clear, Medium Base, 90 CRI, 3000K, 120 Volts (S21258)
- SATCO 8 Watt G40 LED Lamp, Clear, Medium Base, 90 CRI, 4000K, 120 Volts (S21259)
- SATCO Bulb, LED, 9W, A19, Medium, 40K, Non-Dim, PK 100 (S11413)
- SATCO 9.8W A19 LED Light Bulb - Medium Base - Frost Finish (S29699)
- SATCO 8 Watt T9 LED Lamp, Frost, Medium Base, 90 CRI, 3000K, 120 Volts (S21357)
- LITHONIA LIGHTING Compact Pro 30000 Lumen 5000K LED High B (CPHB 30LM MVOLT 50K)
- Satco LED Light Bulbs