Shop All LED Light Bulbs
Satco
8 Watt BT15 LED Lamp, White, Medium Base, 90 CRI, 2700K, 120 Volts
Mfr # S21337
Zoro # G605829287
product price: $8.39
/ea
Sold in multiples of 2 for $16.78
$16.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000
- Bulb Base Type Medium
- Dimmable Yes
- Light Distribution 320
- Voltage 120
Product Information
- Brand Satco
- MFR # S21337
- Zoro # G605829287
- UPC # 45923206443
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1.81 |
Length | 4.06 |
Details
Average Light Bulb Life | 15000 |
Bulb Base Type | Medium |
Bulb Color Temp. | 2700K |
Dimmable | Yes |
Light Distribution | 320 |
Voltage | 120 |
Watts | 8 |
Lumens | 800 |
Item | LED Filament Bulb |
Indoor/Outdoor Usage | Indoor/Outdoor |
Housing Material | Glass |
CRI | 90 |
Bulb Designation | Wet |
Bulb Primary Application | Decorative |
For Enclosed Fixtures | Yes |
Standards | cETLus |
Green Certification or Other Recognition | Lawful for sale in California |
Light Color | Warm White |
Bulb Finish | White |
Description
Satco's S21337 8-watt LED lamp is traditional, yet contemporary with its sleek finish and energy-saving LED technology. Elegantly illuminate any room in the house with this dimmable, white bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light. • MOL: 4.06 inches, MOD: 1.81 inches • Medium base • White finish • BT15 lamp shape • 2700K Warm white light • Rated for 15000 hours • Dimmable • Superior 90 CRI light quality
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Allpro Hi-Bay, 6L T8 Upl Unv1 Narrow (APHL-632-SN-UPL)
- SIMPLE DESIGNS 62.5" Shelf Storage Floor Lamp with 2 USB Charging Ports, 1 Charging Outlet and Linen Shade, White (LF2010-WHT)
- SATCO 4 Watt CA11 LED Lamp, Frost, Candelabra Base, 90 CRI, 4000K, 120 Volts (S21302)
- EURI LIGHTING LED PAR30 75W Dim ES (EP30-11W6050e)
- SATCO 8 Watt BT15 LED Lamp, Clear, Medium Base, 90 CRI, 4000K, 120 Volts (S21335)
- SATCO 8 Watt BT15 LED Lamp, Clear, Medium Base, 90 CRI, 5000K, 120 Volts (S21336)
- SATCO 8 Watt BT15 LED Lamp, White, Medium Base, 90 CRI, 5000K, 120 Volts (S21339)
- SATCO 4 Watt T6.5 LED, Frosted, Intermediate Base, 3000K, 360 Lumens, 120 Volt (S21372)
- SATCO 12W T8 LED 3 ft. 30K G13 Base 50K Hours 1400L Type B BBP 1 or 2 Ended (S39926)
- SATCO Bulb, LED, 10W, 120V, A19, Base E26, 30K (S9704)
- ILC Replacement for Philips 6.6mr16/f35/3000 DIM 12V replacement light bulb lamp (6.6MR16/F35/3000 DIM 12V PHILIPS)
- Satco LED Light Bulbs