Shop All LED Light Bulbs
Satco
8 Watt BT15 LED Lamp, Clear, Medium Base, 90 CRI, 4000K, 120 Volts
Mfr # S21335
Zoro # G105829275
product price: $7.95
/ea
Sold in multiples of 2 for $15.90
$15.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000
- Bulb Base Type Medium
- Dimmable Yes
- Light Distribution 300
- Voltage 120
Product Information
- Brand Satco
- MFR # S21335
- Zoro # G105829275
- UPC # 45923206429
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 4.06 |
Light Bulb Dia. | 1.81 |
Details
Average Light Bulb Life | 15000 |
Bulb Base Type | Medium |
Bulb Color Temp. | 4000K |
Dimmable | Yes |
Light Distribution | 300 |
Voltage | 120 |
Watts | 8 |
Lumens | 800 |
Light Color | Cool White |
Standards | cETLus |
Item | LED Filament Bulb |
Green Certification or Other Recognition | Lawful for sale in California |
CRI | 90 |
Indoor/Outdoor Usage | Indoor/Outdoor |
Bulb Primary Application | Decorative |
Housing Material | Glass |
Bulb Finish | Clear |
For Enclosed Fixtures | Yes |
Bulb Designation | Wet |
Description
Satco's S21335 8-watt LED lamp is traditional, yet contemporary with its vintage style and energy-saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours of cool white light. • MOL: 4.06 inches, MOD: 1.81 inches • Medium base • Clear finish • BT15 lamp shape • 4000K Cool white light • Rated for 15000 hours • Dimmable • Superior 90 CRI light quality
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Yellow No Led Industrial Handheld Flashlight, 183 lm (2410C)
- COLUMBIA LIGHTING Recessed Troffer, 39W, 4990 lm, 47-3/4" L (LCAT24-40MLG-EDU)
- ILC Replacement for PEC Hy40w/bay replacement light bulb lamp (HY40W/BAY PEC)
- ILC Replacement for Bulbworks Bw.1999.esg replacement light bulb lamp (BW.1999.ESG BULBWORKS)
- SATCO 8 Watt BT15 LED Lamp, Clear, Medium Base, 90 CRI, 5000K, 120 Volts (S21336)
- SATCO 8 Watt BT15 LED Lamp, White, Medium Base, 90 CRI, 2700K, 120 Volts (S21337)
- SATCO 8 Watt BT15 LED Lamp, White, Medium Base, 90 CRI, 5000K, 120 Volts (S21339)
- SATCO Bulb, LED, 6W, PL, 120V-277V, 30K, GX23, No Dim, Frosted (S28726)
- SATCO 8-Watt T10 LED - Frosted - Medium Base - 2700K - 720 Lumens - 120 Volts, 2PK (S21866)
- SATCO 6W LED Bulb J-Type T3 78mm 120V R7S - 3K Double End 200 Degree Beam (S11220)
- SIGNIFY HID LED, 18 W, ED23-1/2, Medium Screw (E26) (27CC/LED/830/ND E26 G2 BB 6/1)
- Satco LED Light Bulbs